CABLE LUG COPPER 10MM2 8MM HOLE




CABCAL10-8

FEATURES:
• Made from high conductivity annealed Copper
• Crimped with CABAC and MSS Power standard tooling and dies
• Complies with AS4325.1

Product Attributes

Bolt dimension metric (M..) 8 mm
Connecting angle Straight
Heavy-duty model No
Material Copper (Tinned)
Nominal cross section 10 mm²
Number of fixing holes 1
Surface protection Tinned
Type of shaft Standard
With hole Yes
UOM Each
Category Lugs & Links
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global