CABLE BUILDING WIRE EARTH WIRE 6MM 7/104 1C 100M G/Y




CBL6BWEW

CABLE, BUILDING WIRE, EARTH WIRE, 6MM, 7/104, 1C, 100M, GREEN/YELLOW

Product Attributes

Colour outer sheath Green/Yellow
Conductor category Class 2 = Stranded
Conductor material Copper
Insulation thickness 1 mm
Material outer sheath PVC V90
Max. operation temperature 90 °C
Nominal cross section conductor 6 mm²
Nominal voltage U 0.6 kV
Nominal voltage U0 1 kV
Number of cores 1
Outer diameter approx. 5.1 mm
Stranding 7/104
UOM Metre
Category Power Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global