BUSH FEMALE, PVC, FITTING, CONDUIT, 25MM, GREY




CLI281F25GY

Rigid PVC Conduit Fitting. Female Bush 25mm

Product Attributes

Colour Light grey
Material Plastic
Material quality Other
Nominal thread size metric/PG 25
Thread length 14 mm
Thread size 25
Thread type Metric
Type of surface None
With outer thread No
With thread Yes
Wrench size 28
UOM Each
Category Threaded Bush
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global