BIZGEL EXPRESS SEALING GEL- 280ML CARTRIDGE




BIZGELEXP

Injectable and ready-to-use mono-component gel in
280 ml cartridge.

Application:
Sealing and insulation of electrical connections.
Ideal for watertitghness of confined junction boxes, just
inject BIZ'GEL EXPRESS regardless of the position of
your junction box or connection system.
Ideal solution for watertightness of all junction boxes in
your worksites!

Technical details:
Dielectric strength: > 23 kV/mm.
Voltage: up to 1 kV.
Installation temperature: -40 °C to +110 °C.
Operating temperature after polymerization: -60 °C to +200 °C.
Protection index: IP68.

Product Attributes

Colour Green
Model Silicone-based
Net weight 269 g
Packaging Cartridge
Volume 280 ml
UOM BOX
Category Jointing Compound
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global