BENDING SPRING SUITS 25MM CONDUIT




BIZBS25

Conduit Bending Spring

  • Used to prevent the conduit collapsing.
  • With galvanised surface treatment
  • Suits 25mm conduit
  • Length 815mm

Product Attributes

Diameter 25 mm
Length 815 mm
Material Steel
Suitable for plastic Yes
Type Bending spring
UOM Each
Category Hand Tools
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global