BATTEN W/PROOF LED 45W 4000K 4500LM 1200MM BWP ECO




PIEBWPECO454E4

The BWP ECO LED weatherproof batten is the perfect LED solution for replacing conventional fluorescent weatherproof luminaires. The BWP ECO LED series is an energy-efficient LED luminaire range that offers an efficient and effective solution for industrial environments that require protection against moisture and dust. Available in multiple configurations. This luminaire is designed to offer a balance between value and efficiency. - -Weather protection IP65 LED Batten - Polycarbonate body with durable foam seal and frosted prismatic polycarbonate lens resists impact (IK08) - 20mm cable entry with PG8, 5 gland and optional knockout at the opposite end - Available in multiple sizes and wattages: 655mm (20W), 1265mm (22W & 45W) and 1565mm (30W & 60W) - Clip-in modular gear tray with safety lanyards for easy installation and maintenance - Supplied with stainless steel mounting clips for easy installation without compromising the IP65 integrity - Mounting clips include an optional attachment to allow for the luminaire to be suspension mounted - Perfect LED solution for replacing conventional fluorescent weatherproof luminaires

Product Attributes

Colour temperature 4000 K
Lamp power 45 W
Length 1200 mm
UOM Each
Category Ceiling / Wall Lighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global