BATTEN LED 40W 4000K 4010LM 1200MM N/DIM ECO GEN2




PIEECOBAT404E4

Designed with the professional installer in mind, ECO LED Batten is the ideal batten for clean, even light distribution with quick to fit one piece sealed LED module - -Wide steel body covers up conventional batten fixing point - Opalised diffuser for even light distribution - Quick and easy to install with unpluggable insect proof sealed LED module - Available in 4 sizes/wattage combinations: 600mm/20W, 1200mm/20W, 1200mm/40W and 1500mm/50W - Available in 4000K and 6500K, 54000hrs to L70 - Non dimmable - Wireguard option available, WG2 and WG4 - VEET and IPART approved

Product Attributes

Colour temperature 4000 K
Effective luminous flux 4010 lm
Length 1200 mm
Rated voltage 240
UOM Each
Category Ceiling / Wall Lighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global