BATTEN DIFFUSED LED 42W 4000K 4200LM IP20 1200MM OPL WIDE


$80.03+GST

ATMAT9866/CW/O

42 Watt Twin LED Wide Body Batten - Opal Diffused.

  • 4000 Kelvin, Cool White.
  • 4200 Lumens.
Length 1230mm x Width 124mm x Height 92mm.

Ideal for residential and commercial lighting applications.

Product Attributes

Colour White
Colour lamp Cool white
Colour temperature 4000 K
Degree of protection (IP) IP20
Dimmable No
Height 92 mm
Lamp power 42 W
Lamp type LED
Length 1230 mm
Luminous flux 4200 lm
Model AT9866
Radiation angle 136 °
Rated voltage 230 V
Width 124 mm
UOM Each
Category Batten
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global