BASE, RELAY, 8 FLAT PIN, 250VAC, 15A, SCREW T




OMRPTF08AE

BASE, RELAY, 8 FLAT PIN, 250VAC, 15A, SCREW T

Product Attributes

Colour Black
Depth 27 mm
Mounting method DIN rail
Number of pins 8
Type of connection Flat plug-in connection
Width 21.5 mm
UOM Each
Category Relays
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global