ACCESSORY BUTTON CONTROL CELL 240V 50HZ




EYE101030

Operating levels - ‘ON’ 10 Lux (+/-25%) ‘OFF’ 30 seconds. CdS type.

Product Attributes

Air temperature lower operation limit -40 °C
Dimensions 52 x 22 x 22 mm
Height 22 mm
Length 52 mm
Max. switching power 1200 W
Operating temperature 65 °C
Operating voltage 185-305 V
Rated voltage 185 V
Width 22 mm
UOM Each
Category Utility Lighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global