6 WAY POWERBOARD WITH INDIV. SWITCHES SP




CABPB6SW

6 Way Powerboard with Individual Switches

This high quality individually switched 6 way powerboard is suited to domestic and commercial applications.

Designed and manufactured to a high standard, this unit also provides surge and overload protection to downstream appliances. This typically includes audio, video, entertainment and computer devices and equipment.

As an added feature the individually switched 6 way powerboard provides protection from both EMI and RFI (Electromagnetic and Radio interference).

6 Way Powerboard with Individual Switches Features
• 6 Australian power outlets
• Each power outlet has an individual switch
• Surge and overload protection
• EMI and RFI protection
• 2m power lead with right angle plug (requires less space)

Product Attributes

Individually switched outlets Yes
Nominal rated current 10 A
Nominal rated voltage 240 V
Number of socket outlets with earth pin 6
Rated power 2400 W
Safety trip/reset button Yes
Surge current capacity 4500 A
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global