400A AC/DC TRUE RMS CLAMPMETER W. TEMP




FLU325

True RMS clampmeters - Fluke 323 series, available in 400A AC/DC current types. CAT III

Product Attributes

Depth 34 mm
Height 207 mm
Max. current measuring range, AC 400 A
Max. current measuring range, DC 400 A
Max. voltage measuring range, AC 600 V
Max. voltage measuring range, DC 600 V
Measuring circuit category CAT III
Type of current AC/DC
Width 75 mm
UOM Each
Category Clamp Meter
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global