3600W 370MM HOT WATER BOLT ON INCALOY




GCOSS36BS

Hot water bolt on incaloy. 3600W 370mm Hot Water Bolt On Incaloy

Product Attributes

Flange diameter 64 mm
Length 305 mm
Material heating element Incaloy
Power 3600 kg/mm
Type of connection Bolt-on
Type of element Bent
UOM Each
Category Water Coolers / Heaters
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global