2200W FAN FORCED ELEMENT




GCOGA26A000

Common in Chef, Westinghouse, Simpson and Electrolux models.

Product Attributes

Diameter 186 mm
Length 214 mm
Number of elements 1
Power 2200 W
Suitable for Chef
Type of connection Plug in
Type of element Fan forced
Voltage 240 V
UOM Each
Category Appliances
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global