
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. Incandescent Lamp
  4. Candle-shaped incandescent lamp

Candle-shaped incandescent lamp Candle-shaped incandescent lamp (29 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Lamp holder 
Shop by Lamp power 
Shop by Total length 
View more (2)

Please wait while we update your results

Showing 1 - 24  of 29 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

LAMP LED R80 E27 12W 4000K 800LM 240V 110O T/S TASTIC MODEL
IXL
LAMP LED R80 E27 12W 4000K 800LM 240V 110O T/S TASTIC MODEL

Rexel Part #IXL12281

Mfr. Number:12281

Rexel Part #IXL12281

Mfr. Number:12281

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

IXL

LAMP LED R80 E27 12W 4000K 800LM 240V 110O T/S TASTIC MODEL

Go to Shopping Cart
LAMP HALOGEN CANDLE B22 28W 2800K 370LM CLR
CLA Lighting
LAMP HALOGEN CANDLE B22 28W 2800K 370LM CLR

Rexel Part #CPLCLAHACAN28WBCCL

Mfr. Number:CLAHACAN28WBCCL

Barcode:9326191005909

Rexel Part #CPLCLAHACAN28WBCCL

Mfr. Number:CLAHACAN28WBCCL

Barcode:9326191005909

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CLA Lighting

LAMP HALOGEN CANDLE B22 28W 2800K 370LM CLR

Go to Shopping Cart
LAMP F/ROUND B22 25W 240V 200LM CLR CLASSICSTONE LUSTRE
Signify Lamps
LAMP F/ROUND B22 25W 240V 200LM CLR CLASSICSTONE LUSTRE

Rexel Part #PHILCL25W240VC

Mfr. Number:921410545538

Barcode:8711500025531

Rexel Part #PHILCL25W240VC

Mfr. Number:921410545538

Barcode:8711500025531

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP F/ROUND B22 25W 240V 200LM CLR CLASSICSTONE LUSTRE

Go to Shopping Cart
LAMP HALOGEN F/ROUND E14 28W 2800K 370LM FRST
CLA Lighting
LAMP HALOGEN F/ROUND E14 28W 2800K 370LM FRST

Rexel Part #CPLCLAHAFR28WSESFR

Mfr. Number:CLAHAFR28WSESFR

Barcode:9326191006463

Rexel Part #CPLCLAHAFR28WSESFR

Mfr. Number:CLAHAFR28WSESFR

Barcode:9326191006463

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CLA Lighting

LAMP HALOGEN F/ROUND E14 28W 2800K 370LM FRST

Go to Shopping Cart
LAMP HALOGEN SPHERICAL B22 53W 2800K 780LM FRST
CLA Lighting
LAMP HALOGEN SPHERICAL B22 53W 2800K 780LM FRST

Rexel Part #CPLCLAHASP53WBCFR

Mfr. Number:CLAHASP53WBCFR

Barcode:9326191013768

Rexel Part #CPLCLAHASP53WBCFR

Mfr. Number:CLAHASP53WBCFR

Barcode:9326191013768

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CLA Lighting

LAMP HALOGEN SPHERICAL B22 53W 2800K 780LM FRST

Go to Shopping Cart
LAMP HALOGEN F/ROUND B22 28W 2800K 370LM FRST
CLA Lighting
LAMP HALOGEN F/ROUND B22 28W 2800K 370LM FRST

Rexel Part #CPLCLAHAFR28WBCFR

Mfr. Number:CLAHAFR28WBCFR

Barcode:9326191006449

Rexel Part #CPLCLAHAFR28WBCFR

Mfr. Number:CLAHAFR28WBCFR

Barcode:9326191006449

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CLA Lighting

LAMP HALOGEN F/ROUND B22 28W 2800K 370LM FRST

Go to Shopping Cart
LAMP HALOGEN F/ROUND B15 28W 2800K 370LM FRST
CLA Lighting
LAMP HALOGEN F/ROUND B15 28W 2800K 370LM FRST

Rexel Part #CPLCLAHAFR28WSBCFR

Mfr. Number:CLAHAFR28WSBCFR

Barcode:9326191006487

Rexel Part #CPLCLAHAFR28WSBCFR

Mfr. Number:CLAHAFR28WSBCFR

Barcode:9326191006487

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CLA Lighting

LAMP HALOGEN F/ROUND B15 28W 2800K 370LM FRST

Go to Shopping Cart
LAMP LED F/ROUND E27 3W 3000K 220LM FRST N/DIM
Brilliant
LAMP LED F/ROUND E27 3W 3000K 220LM FRST N/DIM

Rexel Part #BRI18550

Mfr. Number:18550

Barcode:9312641185505

Rexel Part #BRI18550

Mfr. Number:18550

Barcode:9312641185505

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Brilliant

LAMP LED F/ROUND E27 3W 3000K 220LM FRST N/DIM

Go to Shopping Cart
LAMP LED CANDLE B22 4W 5000K 290LM CLR
CLA Lighting
LAMP LED CANDLE B22 4W 5000K 290LM CLR

Rexel Part #CPLCAN6

Mfr. Number:CAN6

Barcode:9326191015939

Rexel Part #CPLCAN6

Mfr. Number:CAN6

Barcode:9326191015939

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CLA Lighting

LAMP LED CANDLE B22 4W 5000K 290LM CLR

Go to Shopping Cart
LAMP LED CANDLE B15 4W 5000K 290LM CLR
CLA Lighting
LAMP LED CANDLE B15 4W 5000K 290LM CLR

Rexel Part #CPLCAN8

Mfr. Number:CAN8

Barcode:9326191015953

Rexel Part #CPLCAN8

Mfr. Number:CAN8

Barcode:9326191015953

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CLA Lighting

LAMP LED CANDLE B15 4W 5000K 290LM CLR

Go to Shopping Cart
LAMP CANDLE E14 B35 25W 240V 210LM CLR CLASSICSTONE
Signify Lamps
LAMP CANDLE E14 B35 25W 240V 210LM CLR CLASSICSTONE

Rexel Part #PHIC35CL25W240VSES

Mfr. Number:921486545538

Barcode:8711500223036

Rexel Part #PHIC35CL25W240VSES

Mfr. Number:921486545538

Barcode:8711500223036

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP CANDLE E14 B35 25W 240V 210LM CLR CLASSICSTONE

Go to Shopping Cart
LAMP MES BASE 60V 40MA 34MM LONG
Associated Switchgear
LAMP MES BASE 60V 40MA 34MM LONG

Rexel Part #ASG027-060/040

Mfr. Number:027-060/040

Rexel Part #ASG027-060/040

Mfr. Number:027-060/040

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Associated Switchgear

LAMP MES BASE 60V 40MA 34MM LONG

Go to Shopping Cart
LAMP HALOGEN SPHERICAL B22 42W 2800K 630LM CLR
CLA Lighting
LAMP HALOGEN SPHERICAL B22 42W 2800K 630LM CLR

Rexel Part #CPLCLAHASP42WBCCL

Mfr. Number:CLAHASP42WBCCL

Barcode:9326191012365

Rexel Part #CPLCLAHASP42WBCCL

Mfr. Number:CLAHASP42WBCCL

Barcode:9326191012365

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

CLA Lighting

LAMP HALOGEN SPHERICAL B22 42W 2800K 630LM CLR

Go to Shopping Cart
LAMP FILAMENT LED B22 4W 2700K 480LM SPHERE125
Mercator
LAMP FILAMENT LED B22 4W 2700K 480LM SPHERE125

Rexel Part #MEC9B22LED15

Mfr. Number:9B22LED15

Rexel Part #MEC9B22LED15

Mfr. Number:9B22LED15

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

Mercator

LAMP FILAMENT LED B22 4W 2700K 480LM SPHERE125

Go to Shopping Cart
LAMP FILAMENT LED B22 4W 2700K 480LM SPHERE95
Mercator
LAMP FILAMENT LED B22 4W 2700K 480LM SPHERE95

Rexel Part #MEC9B22LED14

Mfr. Number:9B22LED14

Rexel Part #MEC9B22LED14

Mfr. Number:9B22LED14

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

Mercator

LAMP FILAMENT LED B22 4W 2700K 480LM SPHERE95

Go to Shopping Cart
LAMP HALOGEN F/ROUND E14 28W 2800K 370LM CLR
CLA Lighting
LAMP HALOGEN F/ROUND E14 28W 2800K 370LM CLR

Rexel Part #CPLHAFR28WSESCL

Mfr. Number:CLAHAFR28WSESCL

Barcode:9326191006456

Rexel Part #CPLHAFR28WSESCL

Mfr. Number:CLAHAFR28WSESCL

Barcode:9326191006456

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

CLA Lighting

LAMP HALOGEN F/ROUND E14 28W 2800K 370LM CLR

Go to Shopping Cart
LAMP LED CANDLE E14 4W 5000K 300LM FR DIM
CLA Lighting
LAMP LED CANDLE E14 4W 5000K 300LM FR DIM

Rexel Part #CPLCAN15D

Mfr. Number:CAN15D

Barcode:9326191017117

Rexel Part #CPLCAN15D

Mfr. Number:CAN15D

Barcode:9326191017117

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

CLA Lighting

LAMP LED CANDLE E14 4W 5000K 300LM FR DIM

Go to Shopping Cart
LAMP LED CANDLE E14 4W 3000K 275LM FR DIM
CLA Lighting
LAMP LED CANDLE E14 4W 3000K 275LM FR DIM

Rexel Part #CPLCAN11D

Mfr. Number:CAN11D

Barcode:9326191017070

Rexel Part #CPLCAN11D

Mfr. Number:CAN11D

Barcode:9326191017070

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

CLA Lighting

LAMP LED CANDLE E14 4W 3000K 275LM FR DIM

Go to Shopping Cart
LAMP LED CANDLE B22 4W 5000K 295LM FR DIM
CLA Lighting
LAMP LED CANDLE B22 4W 5000K 295LM FR DIM

Rexel Part #CPLCAN14D

Mfr. Number:CAN14D

Barcode:9326191017100

Rexel Part #CPLCAN14D

Mfr. Number:CAN14D

Barcode:9326191017100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

CLA Lighting

LAMP LED CANDLE B22 4W 5000K 295LM FR DIM

Go to Shopping Cart
LAMP LED CANDLE B22 4W 3000K 275LM FR DIM
CLA Lighting
LAMP LED CANDLE B22 4W 3000K 275LM FR DIM

Rexel Part #CPLCAN10D

Mfr. Number:CAN10D

Barcode:9326191017063

Rexel Part #CPLCAN10D

Mfr. Number:CAN10D

Barcode:9326191017063

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

CLA Lighting

LAMP LED CANDLE B22 4W 3000K 275LM FR DIM

Go to Shopping Cart
LAMP LED F/ROUND G45 E14 4W 2700K 350LM N/DIM CLR FILAMENT
Eglo Lighting
LAMP LED F/ROUND G45 E14 4W 2700K 350LM N/DIM CLR FILAMENT

Rexel Part #ELG11499

Mfr. Number:11499

Barcode:9002759114992

Rexel Part #ELG11499

Mfr. Number:11499

Barcode:9002759114992

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

Eglo Lighting

LAMP LED F/ROUND G45 E14 4W 2700K 350LM N/DIM CLR FILAMENT

Go to Shopping Cart
LAMP LED CANDLE E27 4W 5000K 300LM FR DIM
CLA Lighting
LAMP LED CANDLE E27 4W 5000K 300LM FR DIM

Rexel Part #CPLCAN13D

Mfr. Number:CAN13D

Barcode:9326191017094

Rexel Part #CPLCAN13D

Mfr. Number:CAN13D

Barcode:9326191017094

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

CLA Lighting

LAMP LED CANDLE E27 4W 5000K 300LM FR DIM

Go to Shopping Cart
LAMP LED F/ROUND G45 E27 6W 2700K 470LM DIM FRST KEY
Domus
LAMP LED F/ROUND G45 E27 6W 2700K 470LM DIM FRST KEY

Rexel Part #DOM65032

Mfr. Number:65032

Barcode:9330772650327

Rexel Part #DOM65032

Mfr. Number:65032

Barcode:9330772650327

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

Domus

LAMP LED F/ROUND G45 E27 6W 2700K 470LM DIM FRST KEY

Go to Shopping Cart
LAMP FILAMENT B22 25W 240V BANANA
Mercator
LAMP FILAMENT B22 25W 240V BANANA

Rexel Part #MEC9B2211

Mfr. Number:9B2211

Barcode:9312699190513

Rexel Part #MEC9B2211

Mfr. Number:9B2211

Barcode:9312699190513

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

 Add to Cart
check The item was successfully added to cart

Mercator

LAMP FILAMENT B22 25W 240V BANANA

Go to Shopping Cart
Showing 1 - 24  of 29 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
  •  Previous
  • 1
  • 2
  •  Next