
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. Incandescent Lamp
  4. Indication- and signalling lamp

Indication- and signalling lamp Indication- and signalling lamp (195 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Colour 
Shop by Diameter 
Shop by Lamp power 
View more (10)

Please wait while we update your results

Showing 1 - 24  of 195 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 9
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

LAMP INDICATOR NEON RED
Hpm
LAMP INDICATOR NEON RED

Rexel Part #HPM707MRED

Mfr. Number:707MRED

Barcode:9321001021827

Rexel Part #HPM707MRED

Mfr. Number:707MRED

Barcode:9321001021827

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

LAMP INDICATOR NEON RED

Go to Shopping Cart
GLOBE MICROWAVE/OVEN E14 25W 240V
Tobin Electrical
GLOBE MICROWAVE/OVEN E14 25W 240V

Rexel Part #TOBOSEL25

Mfr. Number:OSEL25

Barcode:9314909005976

Rexel Part #TOBOSEL25

Mfr. Number:OSEL25

Barcode:9314909005976

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tobin Electrical

GLOBE MICROWAVE/OVEN E14 25W 240V

Go to Shopping Cart
MINATURE LAMP 240 VOLT 30 WATT E14 R39 BASE LAVA LAMP
PJ White & Co
MINATURE LAMP 240 VOLT 30 WATT E14 R39 BASE LAVA LAMP

Rexel Part #PJW02557

Mfr. Number:02557

Rexel Part #PJW02557

Mfr. Number:02557

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PJ White & Co

MINATURE LAMP 240 VOLT 30 WATT E14 R39 BASE LAVA LAMP

Go to Shopping Cart
LAMP PILOT E14 40W 240V RANGEHOOD 300DEG 25X85MM
PJ White & Co
LAMP PILOT E14 40W 240V RANGEHOOD 300DEG 25X85MM

Rexel Part #PJW240V40WSESAPP

Mfr. Number:240V40WSESAPP

Rexel Part #PJW240V40WSESAPP

Mfr. Number:240V40WSESAPP

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PJ White & Co

LAMP PILOT E14 40W 240V RANGEHOOD 300DEG 25X85MM

Go to Shopping Cart
MINATURE LAMP E14 BASE 40 WATT 240 VOLT
PJ White & Co
MINATURE LAMP E14 BASE 40 WATT 240 VOLT

Rexel Part #PJW02741

Mfr. Number:02741

Rexel Part #PJW02741

Mfr. Number:02741

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PJ White & Co

MINATURE LAMP E14 BASE 40 WATT 240 VOLT

Go to Shopping Cart
LAMP INDICATOR E14 7W 250V 30MA
ASI Lamps
LAMP INDICATOR E14 7W 250V 30MA

Rexel Part #ASI043-250/030

Mfr. Number:043-250/030

Rexel Part #ASI043-250/030

Mfr. Number:043-250/030

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ASI Lamps

LAMP INDICATOR E14 7W 250V 30MA

Go to Shopping Cart
NEON INDICATOR GREEN
Hpm
NEON INDICATOR GREEN

Rexel Part #HPM707MGR

Mfr. Number:707MGR

Barcode:9321001021803

Rexel Part #HPM707MGR

Mfr. Number:707MGR

Barcode:9321001021803

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

NEON INDICATOR GREEN

Go to Shopping Cart
LAMP OVEN SES 15W
Lamp Replacement Australia
LAMP OVEN SES 15W

Rexel Part #LMPOVENPILOT15SES

Mfr. Number:OVENPILOT15SES

Rexel Part #LMPOVENPILOT15SES

Mfr. Number:OVENPILOT15SES

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Lamp Replacement Australia

LAMP OVEN SES 15W

Go to Shopping Cart
GLOBE MICROWAVE/OVEN E14 15W 240V
Tobin Electrical
GLOBE MICROWAVE/OVEN E14 15W 240V

Rexel Part #TOBOSEL

Mfr. Number:OSEL

Barcode:9314909005969

Rexel Part #TOBOSEL

Mfr. Number:OSEL

Barcode:9314909005969

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tobin Electrical

GLOBE MICROWAVE/OVEN E14 15W 240V

Go to Shopping Cart
LAMP INDICATOR E14 5/7W 250V CLR
Lamp Replacement Australia
LAMP INDICATOR E14 5/7W 250V CLR

Rexel Part #LMPI250E145/7W

Mfr. Number:I250E145/7W

Rexel Part #LMPI250E145/7W

Mfr. Number:I250E145/7W

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Lamp Replacement Australia

LAMP INDICATOR E14 5/7W 250V CLR

Go to Shopping Cart
LAMP BA9S 2W
Associated Switchgear
LAMP BA9S 2W

Rexel Part #ASG19-24/85

Mfr. Number:19-24/85

Rexel Part #ASG19-24/85

Mfr. Number:19-24/85

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Associated Switchgear

LAMP BA9S 2W

Go to Shopping Cart
LAMP INDICATOR NEON 10MM RED
Global Components
LAMP INDICATOR NEON 10MM RED

Rexel Part #GCOEIL10R

Mfr. Number:EIL10R

Rexel Part #GCOEIL10R

Mfr. Number:EIL10R

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Global Components

LAMP INDICATOR NEON 10MM RED

Go to Shopping Cart
PILOT LAMP E14 5/7W
Toongabie Lighting
PILOT LAMP E14 5/7W

Rexel Part #TNGTNPR5-7WE14

Mfr. Number:TNPR5-7WE14

Rexel Part #TNGTNPR5-7WE14

Mfr. Number:TNPR5-7WE14

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Toongabie Lighting

PILOT LAMP E14 5/7W

Go to Shopping Cart
240V 25W ES ST28X64MM 300DEG E27 OVEN / PILOT - APPLIANCE
PJ White & Co
240V 25W ES ST28X64MM 300DEG E27 OVEN / PILOT - APPLIANCE

Rexel Part #PJW240V25WESAPP

Mfr. Number:240V25WESAPP

Rexel Part #PJW240V25WESAPP

Mfr. Number:240V25WESAPP

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PJ White & Co

240V 25W ES ST28X64MM 300DEG E27 OVEN / PILOT - APPLIANCE

Go to Shopping Cart
LAMP LED PILOT E14 15W 240V APPLIANCE 300DEG 22X48MM
PJ White & Co
LAMP LED PILOT E14 15W 240V APPLIANCE 300DEG 22X48MM

Rexel Part #PJW240V15WSESAPP

Mfr. Number:240V15WSESAPP

Rexel Part #PJW240V15WSESAPP

Mfr. Number:240V15WSESAPP

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PJ White & Co

LAMP LED PILOT E14 15W 240V APPLIANCE 300DEG 22X48MM

Go to Shopping Cart
LAMP MINI E12 5/7W 220/260V T16X45MM
PJ White & Co
LAMP MINI E12 5/7W 220/260V T16X45MM

Rexel Part #PJW02090

Mfr. Number:02090

Rexel Part #PJW02090

Mfr. Number:02090

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PJ White & Co

LAMP MINI E12 5/7W 220/260V T16X45MM

Go to Shopping Cart
OVEN PILOT LAMP 25W
ASI Lamps
OVEN PILOT LAMP 25W

Rexel Part #ASI069-250/100

Mfr. Number:069-250/100

Rexel Part #ASI069-250/100

Mfr. Number:069-250/100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ASI Lamps

OVEN PILOT LAMP 25W

Go to Shopping Cart
240V 15W BC ST28X60MM 300DEG B22  OVEN / PILOT - APPLIANCE
PJ White & Co
240V 15W BC ST28X60MM 300DEG B22 OVEN / PILOT - APPLIANCE

Rexel Part #PJW240V15WBCAPP

Mfr. Number:240V15WBCAPP

Rexel Part #PJW240V15WBCAPP

Mfr. Number:240V15WBCAPP

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PJ White & Co

240V 15W BC ST28X60MM 300DEG B22 OVEN / PILOT - APPLIANCE

Go to Shopping Cart
INDICATING LIGHT MECHANISM RED
Hpm
INDICATING LIGHT MECHANISM RED

Rexel Part #HPM707MRD

Mfr. Number:707MRD

Rexel Part #HPM707MRD

Mfr. Number:707MRD

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

INDICATING LIGHT MECHANISM RED

Go to Shopping Cart
LAMP INDICATOR E12 7/10W 240V S1-250/40
ASI Lamps
LAMP INDICATOR E12 7/10W 240V S1-250/40

Rexel Part #ASI710E12

Mfr. Number:710E12

Rexel Part #ASI710E12

Mfr. Number:710E12

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ASI Lamps

LAMP INDICATOR E12 7/10W 240V S1-250/40

Go to Shopping Cart
LAMP LED PILOT 240VAC MONO RED
Sprecher and Schuh
LAMP LED PILOT 240VAC MONO RED

Rexel Part #SPRD7D-P4N7

Mfr. Number:D7DP4N7

Barcode:9321807230898

Rexel Part #SPRD7D-P4N7

Mfr. Number:D7DP4N7

Barcode:9321807230898

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sprecher and Schuh

LAMP LED PILOT 240VAC MONO RED

Go to Shopping Cart
PILOT LIGHT PLASTIC YELLOW 24VACDC
Sprecher and Schuh
PILOT LIGHT PLASTIC YELLOW 24VACDC

Rexel Part #SPRD7PP5PN3W

Mfr. Number:D7PP5PN3W

Barcode:9321807216434

Rexel Part #SPRD7PP5PN3W

Mfr. Number:D7PP5PN3W

Barcode:9321807216434

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sprecher and Schuh

PILOT LIGHT PLASTIC YELLOW 24VACDC

Go to Shopping Cart
GLOBE OVEN PILOT ES 25W
Tobin Electrical
GLOBE OVEN PILOT ES 25W

Rexel Part #TOBOES

Mfr. Number:OES

Barcode:9314909005938

Rexel Part #TOBOES

Mfr. Number:OES

Barcode:9314909005938

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tobin Electrical

GLOBE OVEN PILOT ES 25W

Go to Shopping Cart
MINATURE LAMP E14 BASE 5/7 WATT 220/260 VOLT 16X54MM
PJ White & Co
MINATURE LAMP E14 BASE 5/7 WATT 220/260 VOLT 16X54MM

Rexel Part #PJW02040

Mfr. Number:02040

Rexel Part #PJW02040

Mfr. Number:02040

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PJ White & Co

MINATURE LAMP E14 BASE 5/7 WATT 220/260 VOLT 16X54MM

Go to Shopping Cart
Showing 1 - 24  of 195 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 9
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next