
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. Incandescent Lamp
  4. Incandescent lamp tube-shaped

Incandescent lamp tube-shaped Incandescent lamp tube-shaped (15 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Lamp power 
Shop by Total length 
Shop by Model 

No results Found

View more (2)

Please wait while we update your results

Showing 1 - 15 of 15 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

LAMP OVEN E14 T26 15W 230V CLR
Osram (LEDVANCE)
LAMP OVEN E14 T26 15W 230V CLR

Rexel Part #OSROVENT26CL15WE14

Mfr. Number:4050300003108

Barcode:4050300003108

Rexel Part #OSROVENT26CL15WE14

Mfr. Number:4050300003108

Barcode:4050300003108

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP OVEN E14 T26 15W 230V CLR

Go to Shopping Cart
LAMP PILOT E14 25W 230V CLR SPC.T26/57
Osram (LEDVANCE)
LAMP PILOT E14 25W 230V CLR SPC.T26/57

Rexel Part #OSRPILOT26CL25WE14

Mfr. Number:4050300309637

Barcode:4050300309637

Rexel Part #OSRPILOT26CL25WE14

Mfr. Number:4050300309637

Barcode:4050300309637

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP PILOT E14 25W 230V CLR SPC.T26/57

Go to Shopping Cart
LAMP PILOT E14 15W 230V CLR SPC.T26/57
Osram (LEDVANCE)
LAMP PILOT E14 15W 230V CLR SPC.T26/57

Rexel Part #OSRPILOT26CL15WE14

Mfr. Number:4050300310282

Barcode:4050300310282

Rexel Part #OSRPILOT26CL15WE14

Mfr. Number:4050300310282

Barcode:4050300310282

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP PILOT E14 15W 230V CLR SPC.T26/57

Go to Shopping Cart
LAMP MINI G4 10W 12V 2800K 140LM OVEN LAMP
Osram (LEDVANCE)
LAMP MINI G4 10W 12V 2800K 140LM OVEN LAMP

Rexel Part #OSR64418

Mfr. Number:4050300308081

Barcode:4050300308081

Rexel Part #OSR64418

Mfr. Number:4050300308081

Barcode:4050300308081

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP MINI G4 10W 12V 2800K 140LM OVEN LAMP

Go to Shopping Cart
OVEN LAMP 25 WATT 240 VOLT E14 SCREW IN BASE
Global Components
OVEN LAMP 25 WATT 240 VOLT E14 SCREW IN BASE

Rexel Part #GCOE14/25

Mfr. Number:E14/25

Barcode:11148483

Rexel Part #GCOE14/25

Mfr. Number:E14/25

Barcode:11148483

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Global Components

OVEN LAMP 25 WATT 240 VOLT E14 SCREW IN BASE

Go to Shopping Cart
OVEN LAMP 15 WATT 240 VOLT E14 SCREW IN BASE
Global Components
OVEN LAMP 15 WATT 240 VOLT E14 SCREW IN BASE

Rexel Part #GCOE14/15

Mfr. Number:E14/15

Barcode:11148482

Rexel Part #GCOE14/15

Mfr. Number:E14/15

Barcode:11148482

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Global Components

OVEN LAMP 15 WATT 240 VOLT E14 SCREW IN BASE

Go to Shopping Cart
OVEN LAMP 25W SES 300DEG
Stokes
OVEN LAMP 25W SES 300DEG

Rexel Part #STOUNI102

Mfr. Number:UNI102

Rexel Part #STOUNI102

Mfr. Number:UNI102

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Stokes

OVEN LAMP 25W SES 300DEG

Go to Shopping Cart
LAMP PILOT E14 15W 230V FROST SPC.T26/57
Osram (LEDVANCE)
LAMP PILOT E14 15W 230V FROST SPC.T26/57

Rexel Part #OSRPILOT26FR15WE14

Mfr. Number:4050300003085

Barcode:4050300003085

Rexel Part #OSRPILOT26FR15WE14

Mfr. Number:4050300003085

Barcode:4050300003085

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP PILOT E14 15W 230V FROST SPC.T26/57

Go to Shopping Cart
OVEN LAMP E14 25W 300DEG MATCHES LM003 ELECTROLUX
Global Components
OVEN LAMP E14 25W 300DEG MATCHES LM003 ELECTROLUX

Rexel Part #GCO038715

Mfr. Number:038715

Rexel Part #GCO038715

Mfr. Number:038715

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Global Components

OVEN LAMP E14 25W 300DEG MATCHES LM003 ELECTROLUX

Go to Shopping Cart
OVEN LAMP E14 7-10W 250V 300DEG P22X48MM
Associated Switchgear
OVEN LAMP E14 7-10W 250V 300DEG P22X48MM

Rexel Part #ASG069-250/040

Mfr. Number:069-250/040

Rexel Part #ASG069-250/040

Mfr. Number:069-250/040

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Associated Switchgear

OVEN LAMP E14 7-10W 250V 300DEG P22X48MM

Go to Shopping Cart
OVEN LAMP E14 25W
Ipd Group
OVEN LAMP E14 25W

Rexel Part #IPD02496

Mfr. Number:02496

Rexel Part #IPD02496

Mfr. Number:02496

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ipd Group

OVEN LAMP E14 25W

Go to Shopping Cart
LAMP OVEN SBC 25W 240V CLR
Nelson
LAMP OVEN SBC 25W 240V CLR

Rexel Part #NELMXUP25SBCC

Mfr. Number:MXUP25SBCC

Barcode:9318416064129

Rexel Part #NELMXUP25SBCC

Mfr. Number:MXUP25SBCC

Barcode:9318416064129

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP OVEN SBC 25W 240V CLR

Go to Shopping Cart
LAMP OVEN SES 25W 240V CLR
Nelson
LAMP OVEN SES 25W 240V CLR

Rexel Part #NELMXUP25SESC

Mfr. Number:MXUP25SESC

Barcode:9318416064136

Rexel Part #NELMXUP25SESC

Mfr. Number:MXUP25SESC

Barcode:9318416064136

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP OVEN SES 25W 240V CLR

Go to Shopping Cart
LAMP OVEN ES 25W 240V CLR
Nelson
LAMP OVEN ES 25W 240V CLR

Rexel Part #NELMXUP25ESC

Mfr. Number:MXUP25ESC

Barcode:9318416064112

Rexel Part #NELMXUP25ESC

Mfr. Number:MXUP25ESC

Barcode:9318416064112

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP OVEN ES 25W 240V CLR

Go to Shopping Cart
LAMP OVEN BC 25W 240V CLR
Nelson
LAMP OVEN BC 25W 240V CLR

Rexel Part #NELMXUP25BCC

Mfr. Number:MXUP25BCC

Barcode:9318416064105

Rexel Part #NELMXUP25BCC

Mfr. Number:MXUP25BCC

Barcode:9318416064105

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

LAMP OVEN BC 25W 240V CLR

Go to Shopping Cart
Showing 1 - 15 of 15 Results
View:  
Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
4.9 / 5          

473 customer reviews certified by critizr logo

Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings