Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
Timer relay | |
Type of electric connection | Screw connection |
---|---|
Function delay-on energization | Yes |
Function delay on de-energization | Yes |
Function floating contact on energization | No |
Function floating contact on de-energization | No |
Function star-delta | No |
Function pulse shaping | Yes |
Function flashing, starting with pause, fixed time | Yes |
Function flashing, starting with pulse, fixed time | Yes |
Clock function, starting with pause, variable | No |
Clock function, starting with pulse, variable | No |
With plug-in socket | Yes |
Remote operation possible | No |
Suitable for remote control | No |
Pluggable on auxiliary contact block | No |
Rated control supply voltage Us at AC 50HZ | 24 V |
Rated control supply voltage Us at AC 60HZ | 24 V |
Rated control supply voltage Us at DC | 24 V |
---|---|
Voltage type for actuating | AC/DC |
Nominal current | 5 |
Time range | 0.02 |
Number of outputs, undelayed, normally closed contact | 0 |
Number of outputs, undelayed, normally open contact | 0 |
Number of outputs, undelayed, change-over contact | 0 |
Number of outputs, delayed, normally closed contact | 0 |
Number of outputs, delayed, normally open contact | 0 |
Number of outputs, delayed, change-over contact | 2 |
Outputs, reversible delayed/undelayed | No |
With semiconductor output | No |
Suitable for DIN rail (top hat rail) mounting | No |
Suitable for front mounting | Yes |
Width | 48 |
Height | 48 |
Depth | 80 |
SCHNEIDER
RE48 TIMER REAR CONNECT SOCKET
Rexel Part: SCDRE48ASOC11AR
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
FLASHING TIMER 2C/O 48MM
Rexel Part: SCDRE48ACV12MW
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
4 FUNCTION PLUG TIMER 1 AND 1C/O
Rexel Part: SCDRE48AMH13MW
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.