
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Power Distribution
  3. Relays
  4. Timer relay

Timer relay Timer relay (181 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Rated control supply voltage Us at AC 50HZ 
Shop by Width 
Shop by Depth 
View more (25)

Please wait while we update your results

Showing 1 - 24  of 181 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 8
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

TIMER DINRAIL M/FUNCT 12-240VACDC
NHP
TIMER DINRAIL M/FUNCT 12-240VACDC

Rexel Part #NHPDMB51CW24

Mfr. Number:DMB51CW24

Barcode:8030956016451

Rexel Part #NHPDMB51CW24

Mfr. Number:DMB51CW24

Barcode:8030956016451

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

NHP

TIMER DINRAIL M/FUNCT 12-240VACDC

Go to Shopping Cart
RELAY ELECTRICAL 240VAC COIL 2 POLE
Omron
RELAY ELECTRICAL 240VAC COIL 2 POLE

Rexel Part #OMRLY2N240VAC

Mfr. Number:LY2 5158M

Barcode:4536853612429

Rexel Part #OMRLY2N240VAC

Mfr. Number:LY2 5158M

Barcode:4536853612429

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omron

RELAY ELECTRICAL 240VAC COIL 2 POLE

Go to Shopping Cart
TIME SWITCH 7 DAYS 1 CHANNEL 16A 3YRS
Legrand
TIME SWITCH 7 DAYS 1 CHANNEL 16A 3YRS

Rexel Part #LEG003710

Mfr. Number:003710

Rexel Part #LEG003710

Mfr. Number:003710

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

TIME SWITCH 7 DAYS 1 CHANNEL 16A 3YRS

Go to Shopping Cart
MODULAR TIME SWITCH 230VAC DAILY/15MIN 1NO 16A 100HRS RESERVE
Orbis
MODULAR TIME SWITCH 230VAC DAILY/15MIN 1NO 16A 100HRS RESERVE

Rexel Part #ORSUNO-QRD-230VAC

Mfr. Number:UNO-QRD-230VAC

Barcode:8426709001902

Rexel Part #ORSUNO-QRD-230VAC

Mfr. Number:UNO-QRD-230VAC

Barcode:8426709001902

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Orbis

MODULAR TIME SWITCH 230VAC DAILY/15MIN 1NO 16A 100HRS RESERVE

Go to Shopping Cart
TIMER DIN RAIL DELAY ON 24VAC/DC 240VA
NHP
TIMER DIN RAIL DELAY ON 24VAC/DC 240VA

Rexel Part #NHPDAA51CM24

Mfr. Number:DAA51CM24

Barcode:8030956000009; 8030956025262

Rexel Part #NHPDAA51CM24

Mfr. Number:DAA51CM24

Barcode:8030956000009; 8030956025262

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

NHP

TIMER DIN RAIL DELAY ON 24VAC/DC 240VA

Go to Shopping Cart
ANALOGUE TIME SWITCH 230 VOLT AC DAILY/15MIN
Orbis
ANALOGUE TIME SWITCH 230 VOLT AC DAILY/15MIN

Rexel Part #ORSUNO-D-230VAC

Mfr. Number:UNO-D-230VAC

Barcode:8426709001896

Rexel Part #ORSUNO-D-230VAC

Mfr. Number:UNO-D-230VAC

Barcode:8426709001896

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Orbis

ANALOGUE TIME SWITCH 230 VOLT AC DAILY/15MIN

Go to Shopping Cart
TIMER DINRAIL DLY OFF 24VACDC240V
NHP
TIMER DINRAIL DLY OFF 24VACDC240V

Rexel Part #NHPDBA52CM24

Mfr. Number:DBA52CM24

Barcode:8030956005509

Rexel Part #NHPDBA52CM24

Mfr. Number:DBA52CM24

Barcode:8030956005509

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

NHP

TIMER DINRAIL DLY OFF 24VACDC240V

Go to Shopping Cart
SOCKET PLUG-IN OCTAL 250VAC 10A 8 PIN FR
Omron
SOCKET PLUG-IN OCTAL 250VAC 10A 8 PIN FR

Rexel Part #OMRP2CF-08

Mfr. Number:P2CF2101A

Barcode:4536854821080; 2000000097107

Rexel Part #OMRP2CF-08

Mfr. Number:P2CF2101A

Barcode:4536854821080; 2000000097107

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omron

SOCKET PLUG-IN OCTAL 250VAC 10A 8 PIN FR

Go to Shopping Cart
SLIMLINE 17.5MM MULTI-FUNCTION TIMER 8 MODES
Omron
SLIMLINE 17.5MM MULTI-FUNCTION TIMER 8 MODES

Rexel Part #OMRH3DS-MLAC/DC

Mfr. Number:H3DS7003M

Rexel Part #OMRH3DS-MLAC/DC

Mfr. Number:H3DS7003M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omron

SLIMLINE 17.5MM MULTI-FUNCTION TIMER 8 MODES

Go to Shopping Cart
TIMER MULTI FUNCTION 0.1S-10DAYS1 C/O-16A 12-240V ACDC
Ipd Group
TIMER MULTI FUNCTION 0.1S-10DAYS1 C/O-16A 12-240V ACDC

Rexel Part #IPDCRM-91H

Mfr. Number:CRM-91H

Rexel Part #IPDCRM-91H

Mfr. Number:CRM-91H

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ipd Group

TIMER MULTI FUNCTION 0.1S-10DAYS1 C/O-16A 12-240V ACDC

Go to Shopping Cart
RELAY ELECTRICAL 24VDC COIL PLUG IN
Omron
RELAY ELECTRICAL 24VDC COIL PLUG IN

Rexel Part #OMRMY2NDC24

Mfr. Number:MY2 6167B

Barcode:4536854747557

Rexel Part #OMRMY2NDC24

Mfr. Number:MY2 6167B

Barcode:4536854747557

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omron

RELAY ELECTRICAL 24VDC COIL PLUG IN

Go to Shopping Cart
ANLY DUAL MODE TIMER 6S 60S 6M 60M
Anly
ANLY DUAL MODE TIMER 6S 60S 6M 60M

Rexel Part #ANLAH3-RC

Mfr. Number:AH3-RC

Rexel Part #ANLAH3-RC

Mfr. Number:AH3-RC

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Anly

ANLY DUAL MODE TIMER 6S 60S 6M 60M

Go to Shopping Cart
TIMER FUNC C 1C O 24VAC DC 240VAC
Schneider
TIMER FUNC C 1C O 24VAC DC 240VAC

Rexel Part #SCDRE17RCMU

Mfr. Number:RE17RCMU

Barcode:3606480552694

Rexel Part #SCDRE17RCMU

Mfr. Number:RE17RCMU

Barcode:3606480552694

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Schneider

TIMER FUNC C 1C O 24VAC DC 240VAC

Go to Shopping Cart
MULTIFUNC TIMER 1C O 12 240VAC DC
Schneider
MULTIFUNC TIMER 1C O 12 240VAC DC

Rexel Part #SCDRE17RMMW

Mfr. Number:RE17RMMW

Barcode:3606480552762

Rexel Part #SCDRE17RMMW

Mfr. Number:RE17RMMW

Barcode:3606480552762

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Schneider

MULTIFUNC TIMER 1C O 12 240VAC DC

Go to Shopping Cart
TIMER OFF DELAY 1C/O 0.05-10HR
Sprecher and Schuh
TIMER OFF DELAY 1C/O 0.05-10HR

Rexel Part #SPRRZ7-FEB3TU23

Mfr. Number:RZ7FEB3TU23

Barcode:9321807176394

Rexel Part #SPRRZ7-FEB3TU23

Mfr. Number:RZ7FEB3TU23

Barcode:9321807176394

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sprecher and Schuh

TIMER OFF DELAY 1C/O 0.05-10HR

Go to Shopping Cart
ANLY DUAL MODE TIMER 1S 10S 1M 10M
Anly
ANLY DUAL MODE TIMER 1S 10S 1M 10M

Rexel Part #ANLAH3-RA

Mfr. Number:AH3-RA

Rexel Part #ANLAH3-RA

Mfr. Number:AH3-RA

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Anly

ANLY DUAL MODE TIMER 1S 10S 1M 10M

Go to Shopping Cart
TIMER PNEUMATIC ON DELAY 30S
Sprecher and Schuh
TIMER PNEUMATIC ON DELAY 30S

Rexel Part #SPRCZE730

Mfr. Number:CZE730

Barcode:9321807001351

Rexel Part #SPRCZE730

Mfr. Number:CZE730

Barcode:9321807001351

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sprecher and Schuh

TIMER PNEUMATIC ON DELAY 30S

Go to Shopping Cart
MULTIFUNCTION TIMER 1C O 24VAC DC 240VAC
Schneider
MULTIFUNCTION TIMER 1C O 24VAC DC 240VAC

Rexel Part #SCDRE17RMEMU

Mfr. Number:RE17RMEMU

Barcode:3606480552731

Rexel Part #SCDRE17RMEMU

Mfr. Number:RE17RMEMU

Barcode:3606480552731

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Schneider

MULTIFUNCTION TIMER 1C O 24VAC DC 240VAC

Go to Shopping Cart
TIMER SW WEEKLY 1CH 230VAC
NHP
TIMER SW WEEKLY 1CH 230VAC

Rexel Part #NHPDGT1230

Mfr. Number:DGT1230

Rexel Part #NHPDGT1230

Mfr. Number:DGT1230

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

NHP

TIMER SW WEEKLY 1CH 230VAC

Go to Shopping Cart
TIMER FUNC A AT 1C O 24VAC DC 240VAC
Schneider
TIMER FUNC A AT 1C O 24VAC DC 240VAC

Rexel Part #SCDRE17RAMU

Mfr. Number:RE17RAMU

Barcode:3606480552670

Rexel Part #SCDRE17RAMU

Mfr. Number:RE17RAMU

Barcode:3606480552670

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Schneider

TIMER FUNC A AT 1C O 24VAC DC 240VAC

Go to Shopping Cart
ANLY 8 PIN MULTI FUNCTION MULTI VOLTAGE TIMER WITH BASE. CAN REPLACE AH5N
Anly
ANLY 8 PIN MULTI FUNCTION MULTI VOLTAGE TIMER WITH BASE. CAN REPLACE AH5N

Rexel Part #ANLH3C-R

Mfr. Number:H3C-R

Rexel Part #ANLH3C-R

Mfr. Number:H3C-R

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Anly

ANLY 8 PIN MULTI FUNCTION MULTI VOLTAGE TIMER WITH BASE. CAN REPLACE AH5N

Go to Shopping Cart
ON DELAY TIMER
Schneider
ON DELAY TIMER

Rexel Part #SCDRE22R2AMR

Mfr. Number:RE22R2AMR

Barcode:3606480792472

Rexel Part #SCDRE22R2AMR

Mfr. Number:RE22R2AMR

Barcode:3606480792472

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Schneider

ON DELAY TIMER

Go to Shopping Cart
BASE-TIMER 11 PIN
Omron
BASE-TIMER 11 PIN

Rexel Part #OMRP2CF11

Mfr. Number:P2CF2102M

Barcode:4536854821134; 2000000371023

Rexel Part #OMRP2CF11

Mfr. Number:P2CF2102M

Barcode:4536854821134; 2000000371023

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omron

BASE-TIMER 11 PIN

Go to Shopping Cart
BASE RELAY
Omron
BASE RELAY

Rexel Part #OMRPYF14AE

Mfr. Number:PY 6021B

Rexel Part #OMRPYF14AE

Mfr. Number:PY 6021B

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omron

BASE RELAY

Go to Shopping Cart
Showing 1 - 24  of 181 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 8
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next