
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Power Distribution
  3. Earthing & Lightning
  4. Earthing pipe clamp

Earthing pipe clamp Earthing pipe clamp (34 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Material 
Shop by Surface protection 

Please wait while we update your results

Showing 1 - 24  of 34 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
EARTH CLIP BRASS 12.7MM
Clipsal
EARTH CLIP BRASS 12.7MM

Rexel Part #CLI205MBS

Mfr. Number:205MBS

Barcode:9311554048570

Rexel Part #CLI205MBS

Mfr. Number:205MBS

Barcode:9311554048570

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP BRASS 12.7MM

Go to Shopping Cart
Everyday Essentials
EARTH CLIP 20MM BRASS
Clipsal
EARTH CLIP 20MM BRASS

Rexel Part #CLI207MBS

Mfr. Number:207MBS

Barcode:9311554048617

Rexel Part #CLI207MBS

Mfr. Number:207MBS

Barcode:9311554048617

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP 20MM BRASS

Go to Shopping Cart
EARTH CLIP LARGE SUIT 13MM EARTH ROD QLD
Omega Power
EARTH CLIP LARGE SUIT 13MM EARTH ROD QLD

Rexel Part #OMEEC130L

Mfr. Number:EC130L

Rexel Part #OMEEC130L

Mfr. Number:EC130L

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH CLIP LARGE SUIT 13MM EARTH ROD QLD

Go to Shopping Cart
EARTH CLIP 20MM
Clipsal
EARTH CLIP 20MM

Rexel Part #CLI207M

Mfr. Number:207M

Barcode:9311554048600

Rexel Part #CLI207M

Mfr. Number:207M

Barcode:9311554048600

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP 20MM

Go to Shopping Cart
EARTH CLIP BRASS 16MM
Clipsal
EARTH CLIP BRASS 16MM

Rexel Part #CLI206MBS

Mfr. Number:206MBS

Barcode:9311554048594

Rexel Part #CLI206MBS

Mfr. Number:206MBS

Barcode:9311554048594

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP BRASS 16MM

Go to Shopping Cart
EARTHING CLIP 13MM
Fulton Industries
EARTHING CLIP 13MM

Rexel Part #FUL12D1

Mfr. Number:12D1

Rexel Part #FUL12D1

Mfr. Number:12D1

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

EARTHING CLIP 13MM

Go to Shopping Cart
EARTH ROD CLIP BRASS 13MM 4MM EARTH LEAD
Utilux
EARTH ROD CLIP BRASS 13MM 4MM EARTH LEAD

Rexel Part #UTIH303A#1/10

Mfr. Number:UTIH303A#1/10

Barcode:9313988215108

Rexel Part #UTIH303A#1/10

Mfr. Number:UTIH303A#1/10

Barcode:9313988215108

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Utilux

EARTH ROD CLIP BRASS 13MM 4MM EARTH LEAD

Go to Shopping Cart
EARTH CLIP TO SUIT 13MM EARTH ROD
General Trade Supplies
EARTH CLIP TO SUIT 13MM EARTH ROD

Rexel Part #GNSEARTHCLIP

Mfr. Number:EARTH CLIP

Rexel Part #GNSEARTHCLIP

Mfr. Number:EARTH CLIP

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

General Trade Supplies

EARTH CLIP TO SUIT 13MM EARTH ROD

Go to Shopping Cart
EARTH CLIP GALVANISED 16MM
Clipsal
EARTH CLIP GALVANISED 16MM

Rexel Part #CLI206M

Mfr. Number:206M

Barcode:9311554048587

Rexel Part #CLI206M

Mfr. Number:206M

Barcode:9311554048587

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP GALVANISED 16MM

Go to Shopping Cart
EARTH CLIP BRASS 25MM
Clipsal
EARTH CLIP BRASS 25MM

Rexel Part #CLI208MBS

Mfr. Number:208MBS

Barcode:9311554048631

Rexel Part #CLI208MBS

Mfr. Number:208MBS

Barcode:9311554048631

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP BRASS 25MM

Go to Shopping Cart
COPPER EARTH ROD CLIP STANDARD ROD CLIP
Bri-Tech
COPPER EARTH ROD CLIP STANDARD ROD CLIP

Rexel Part #BTCEC13D

Mfr. Number:EC13D

Rexel Part #BTCEC13D

Mfr. Number:EC13D

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bri-Tech

COPPER EARTH ROD CLIP STANDARD ROD CLIP

Go to Shopping Cart
EARTH CLIP GALVANISED 12.7MM
Clipsal
EARTH CLIP GALVANISED 12.7MM

Rexel Part #CLI205M

Mfr. Number:205M

Barcode:9311554048563

Rexel Part #CLI205M

Mfr. Number:205M

Barcode:9311554048563

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP GALVANISED 12.7MM

Go to Shopping Cart
DOMESTIC EARTHCLIP
Nesco
DOMESTIC EARTHCLIP

Rexel Part #NESH303A/1

Mfr. Number:H303A/1

Rexel Part #NESH303A/1

Mfr. Number:H303A/1

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nesco

DOMESTIC EARTHCLIP

Go to Shopping Cart
EARTH CLAMP U SHAPE 19MM SUIT EARTH ROD 16-120MM
Cabac
EARTH CLAMP U SHAPE 19MM SUIT EARTH ROD 16-120MM

Rexel Part #CABREP16-120

Mfr. Number:REP16-120

Barcode:9318674879213

Rexel Part #CABREP16-120

Mfr. Number:REP16-120

Barcode:9318674879213

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

EARTH CLAMP U SHAPE 19MM SUIT EARTH ROD 16-120MM

Go to Shopping Cart
EARTH ROD 'U' CLAMP 16-120MM2  ROD 12.7 - 15.9MM
Bri-Tech
EARTH ROD 'U' CLAMP 16-120MM2 ROD 12.7 - 15.9MM

Rexel Part #BTCEC19

Mfr. Number:EC19

Rexel Part #BTCEC19

Mfr. Number:EC19

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bri-Tech

EARTH ROD 'U' CLAMP 16-120MM2 ROD 12.7 - 15.9MM

Go to Shopping Cart
EARTH CLAMP TO SUIT 15-19MM DIAMETER ROD TO 16-120SQMM CABLE
Fulton Industries
EARTH CLAMP TO SUIT 15-19MM DIAMETER ROD TO 16-120SQMM CABLE

Rexel Part #FULREX16/120

Mfr. Number:REX16/120

Rexel Part #FULREX16/120

Mfr. Number:REX16/120

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

EARTH CLAMP TO SUIT 15-19MM DIAMETER ROD TO 16-120SQMM CABLE

Go to Shopping Cart
EARTH ROD CLIPS BRASS 19MM
Utilux
EARTH ROD CLIPS BRASS 19MM

Rexel Part #UTIH303A#3/25

Mfr. Number:UTIH303A#3/25

Rexel Part #UTIH303A#3/25

Mfr. Number:UTIH303A#3/25

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Utilux

EARTH ROD CLIPS BRASS 19MM

Go to Shopping Cart
EARTH ROD CLAMP 13-15 MM ROD 16-120MMSQ
Nesco
EARTH ROD CLAMP 13-15 MM ROD 16-120MMSQ

Rexel Part #NESECA1514

Mfr. Number:ECA1514

Rexel Part #NESECA1514

Mfr. Number:ECA1514

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nesco

EARTH ROD CLAMP 13-15 MM ROD 16-120MMSQ

Go to Shopping Cart
EARTH CLAMP TO SUIT 19MM DIAMETER ROD TO 16-120SQMM CABLE
Fulton Industries
EARTH CLAMP TO SUIT 19MM DIAMETER ROD TO 16-120SQMM CABLE

Rexel Part #FULREP16/120

Mfr. Number:REP16/120

Rexel Part #FULREP16/120

Mfr. Number:REP16/120

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

EARTH CLAMP TO SUIT 19MM DIAMETER ROD TO 16-120SQMM CABLE

Go to Shopping Cart
EARTH CLIP  GALVANISED  15/20MM
Clipsal
EARTH CLIP GALVANISED 15/20MM

Rexel Part #CLI203M

Mfr. Number:203M

Barcode:9311554044114

Rexel Part #CLI203M

Mfr. Number:203M

Barcode:9311554044114

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP GALVANISED 15/20MM

Go to Shopping Cart
EARTH ROD CLAMP
Fulton Industries
EARTH ROD CLAMP

Rexel Part #FULREC35/120

Mfr. Number:REC35/120

Rexel Part #FULREC35/120

Mfr. Number:REC35/120

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

EARTH ROD CLAMP

Go to Shopping Cart
EARTH CLAMP 13-19MM ROD - 16-120MM CABLE
Nesco
EARTH CLAMP 13-19MM ROD - 16-120MM CABLE

Rexel Part #NESECP1914

Mfr. Number:ECP1914

Rexel Part #NESECP1914

Mfr. Number:ECP1914

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nesco

EARTH CLAMP 13-19MM ROD - 16-120MM CABLE

Go to Shopping Cart
CLAMP ELECTRICAL EARTH ROD FOR 33KV OVERHEAD POWER LINE
Bri-Tech
CLAMP ELECTRICAL EARTH ROD FOR 33KV OVERHEAD POWER LINE

Rexel Part #BTCEC1315

Mfr. Number:EC1315

Rexel Part #BTCEC1315

Mfr. Number:EC1315

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bri-Tech

CLAMP ELECTRICAL EARTH ROD FOR 33KV OVERHEAD POWER LINE

Go to Shopping Cart
EARTH ROD CLAMP CU 13-19MM ROD
Dulmison
EARTH ROD CLAMP CU 13-19MM ROD

Rexel Part #DULDULEP4

Mfr. Number:DULEP4

Rexel Part #DULDULEP4

Mfr. Number:DULEP4

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Dulmison

EARTH ROD CLAMP CU 13-19MM ROD

Go to Shopping Cart
Showing 1 - 24  of 34 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
  •  Previous
  • 1
  • 2
  •  Next