
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Power Distribution
  3. Earthing & Lightning
  4. Earth rod/profiled earth rod

Earth rod/profiled earth rod Earth rod/profiled earth rod (53 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Material 
Shop by Length 
Shop by Diameter 
View more (2)

Please wait while we update your results

Showing 1 - 24  of 53 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

EARTHING ROD-DOMESTIC 13 x 1400MM COPPER CLAD
Utilux
EARTHING ROD-DOMESTIC 13 x 1400MM COPPER CLAD

Rexel Part #UTICUP1314WC/10

Mfr. Number:UTICUP1314WC/10

Barcode:9313988000599

Rexel Part #UTICUP1314WC/10

Mfr. Number:UTICUP1314WC/10

Barcode:9313988000599

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Utilux

EARTHING ROD-DOMESTIC 13 x 1400MM COPPER CLAD

Go to Shopping Cart
EARTH ROD STAKE - COPPER CLAD 13MM DIAMETER X 1400MM LONG C/W CLIP + TAG
Fulton Industries
EARTH ROD STAKE - COPPER CLAD 13MM DIAMETER X 1400MM LONG C/W CLIP + TAG

Rexel Part #FULCR1314CT

Mfr. Number:CR1314CT

Rexel Part #FULCR1314CT

Mfr. Number:CR1314CT

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

EARTH ROD STAKE - COPPER CLAD 13MM DIAMETER X 1400MM LONG C/W CLIP + TAG

Go to Shopping Cart
EARTH ROD COPPER 13MM DIAMETER 1.44 METRE LONG
Omega Power
EARTH ROD COPPER 13MM DIAMETER 1.44 METRE LONG

Rexel Part #OMEOER1440

Mfr. Number:OER1440

Barcode:9323441029487

Rexel Part #OMEOER1440

Mfr. Number:OER1440

Barcode:9323441029487

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH ROD COPPER 13MM DIAMETER 1.44 METRE LONG

Go to Shopping Cart
COPPER EARTH ROD 13MM X 1.4MTR W/ CLIP + TAG
General Trade Supplies
COPPER EARTH ROD 13MM X 1.4MTR W/ CLIP + TAG

Rexel Part #GNSCER1314

Mfr. Number:CER1314

Rexel Part #GNSCER1314

Mfr. Number:CER1314

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

General Trade Supplies

COPPER EARTH ROD 13MM X 1.4MTR W/ CLIP + TAG

Go to Shopping Cart
EARTH ROD COPPER PLATED 13MM X 1400MM WITH CLIP + TAG
Fulton Industries
EARTH ROD COPPER PLATED 13MM X 1400MM WITH CLIP + TAG

Rexel Part #FULCPR1314CT

Mfr. Number:CPR1314CT

Rexel Part #FULCPR1314CT

Mfr. Number:CPR1314CT

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

EARTH ROD COPPER PLATED 13MM X 1400MM WITH CLIP + TAG

Go to Shopping Cart
EARTH ROD 12.7MM X 1440MM C/W CLIP AND TAG
Engineering Supplies
EARTH ROD 12.7MM X 1440MM C/W CLIP AND TAG

Rexel Part #ENSER-12.7/1440

Mfr. Number:ER-12.7/1440

Rexel Part #ENSER-12.7/1440

Mfr. Number:ER-12.7/1440

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Engineering Supplies

EARTH ROD 12.7MM X 1440MM C/W CLIP AND TAG

Go to Shopping Cart
EARTH STAKE GALVANISED WITH CLIP AND TAG
A&B Industries
EARTH STAKE GALVANISED WITH CLIP AND TAG

Rexel Part #ABIABES

Mfr. Number:ABES

Rexel Part #ABIABES

Mfr. Number:ABES

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

A&B Industries

EARTH STAKE GALVANISED WITH CLIP AND TAG

Go to Shopping Cart
EARTH ROD 13MM X 1400MM LONG WITH CLIP AND TAG
Fulton Industries
EARTH ROD 13MM X 1400MM LONG WITH CLIP AND TAG

Rexel Part #FULCPR1314CW

Mfr. Number:CPR1314CW

Rexel Part #FULCPR1314CW

Mfr. Number:CPR1314CW

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

EARTH ROD 13MM X 1400MM LONG WITH CLIP AND TAG

Go to Shopping Cart
EARTH CLIP TO SUIT 19MM EARTH ROD UP TO 120MM CABLES
Omega Power
EARTH CLIP TO SUIT 19MM EARTH ROD UP TO 120MM CABLES

Rexel Part #OMEEC19

Mfr. Number:EC19

Barcode:9323441029449

Rexel Part #OMEEC19

Mfr. Number:EC19

Barcode:9323441029449

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH CLIP TO SUIT 19MM EARTH ROD UP TO 120MM CABLES

Go to Shopping Cart
EARTH ROD COPPER 19MM DIAMETER 1.8 METRE LONG
Omega Power
EARTH ROD COPPER 19MM DIAMETER 1.8 METRE LONG

Rexel Part #OMEOER1800X19

Mfr. Number:OER1800X19

Barcode:9323441029548

Rexel Part #OMEOER1800X19

Mfr. Number:OER1800X19

Barcode:9323441029548

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH ROD COPPER 19MM DIAMETER 1.8 METRE LONG

Go to Shopping Cart
EARTH ROD COPPER 13MM DIAMETER 1.8 METRE LONG
Omega Power
EARTH ROD COPPER 13MM DIAMETER 1.8 METRE LONG

Rexel Part #OMEOER1800

Mfr. Number:OER1800

Barcode:9323441029500

Rexel Part #OMEOER1800

Mfr. Number:OER1800

Barcode:9323441029500

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH ROD COPPER 13MM DIAMETER 1.8 METRE LONG

Go to Shopping Cart
EARTH STAKE GALV ROD 16MM X 1300MM WITH FLAG NUT BOLT
A&B Industries
EARTH STAKE GALV ROD 16MM X 1300MM WITH FLAG NUT BOLT

Rexel Part #ABIABESF

Mfr. Number:ABESF

Rexel Part #ABIABESF

Mfr. Number:ABESF

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

A&B Industries

EARTH STAKE GALV ROD 16MM X 1300MM WITH FLAG NUT BOLT

Go to Shopping Cart
EARTH STAKE BOX 130X150X75
B & R
EARTH STAKE BOX 130X150X75

Rexel Part #BRCEB

Mfr. Number:EB

Barcode:9321228014619

Rexel Part #BRCEB

Mfr. Number:EB

Barcode:9321228014619

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

B & R

EARTH STAKE BOX 130X150X75

Go to Shopping Cart
19MM 1.8MT EARTH STAKE
Gv Kinsmen
19MM 1.8MT EARTH STAKE

Rexel Part #GVKLGR1918

Mfr. Number:LGR1918

Rexel Part #GVKLGR1918

Mfr. Number:LGR1918

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Gv Kinsmen

19MM 1.8MT EARTH STAKE

Go to Shopping Cart
19MM X 1800MM CU EARTH ROD
Fulton Industries
19MM X 1800MM CU EARTH ROD

Rexel Part #FULCPR1918

Mfr. Number:CPR1918

Rexel Part #FULCPR1918

Mfr. Number:CPR1918

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

19MM X 1800MM CU EARTH ROD

Go to Shopping Cart
COPPER EARTH ROD NON EXTENDABLE 1.8 METRE 19MM DIAMETER
Dulmison
COPPER EARTH ROD NON EXTENDABLE 1.8 METRE 19MM DIAMETER

Rexel Part #DULDULLGR1918

Mfr. Number:DULLGR1918

Rexel Part #DULDULLGR1918

Mfr. Number:DULLGR1918

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Dulmison

COPPER EARTH ROD NON EXTENDABLE 1.8 METRE 19MM DIAMETER

Go to Shopping Cart
COPPER EARTH ROD 3/4 X 1800MM
Nesco
COPPER EARTH ROD 3/4 X 1800MM

Rexel Part #NESCR1918

Mfr. Number:CR1918

Rexel Part #NESCR1918

Mfr. Number:CR1918

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nesco

COPPER EARTH ROD 3/4 X 1800MM

Go to Shopping Cart
EARTH ROD 1400MM LONG PLUS TAG AND CLAMP
Alco
EARTH ROD 1400MM LONG PLUS TAG AND CLAMP

Rexel Part #ALCER1400

Mfr. Number:ER1400

Rexel Part #ALCER1400

Mfr. Number:ER1400

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Alco

EARTH ROD 1400MM LONG PLUS TAG AND CLAMP

Go to Shopping Cart
FULTON 1800MMX15MM COPPER PLATED EARTH RODS
Fulton Industries
FULTON 1800MMX15MM COPPER PLATED EARTH RODS

Rexel Part #FULCPR1518

Mfr. Number:CPR1518

Rexel Part #FULCPR1518

Mfr. Number:CPR1518

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

FULTON 1800MMX15MM COPPER PLATED EARTH RODS

Go to Shopping Cart
DOMESTIC E/ROD 13MM X 1.8M C/W CLIP TUBE
Nesco
DOMESTIC E/ROD 13MM X 1.8M C/W CLIP TUBE

Rexel Part #NESCUP1318WC

Mfr. Number:CUP1318WC

Rexel Part #NESCUP1318WC

Mfr. Number:CUP1318WC

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nesco

DOMESTIC E/ROD 13MM X 1.8M C/W CLIP TUBE

Go to Shopping Cart
EARTH ROD 19MM X 2.4 MT
Omega Power
EARTH ROD 19MM X 2.4 MT

Rexel Part #OMEOER2400X19

Mfr. Number:OER2400X19

Barcode:9323441029630

Rexel Part #OMEOER2400X19

Mfr. Number:OER2400X19

Barcode:9323441029630

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH ROD 19MM X 2.4 MT

Go to Shopping Cart
EARTH ROD 19MM DIA 3000MM LONG.
Omega Power
EARTH ROD 19MM DIA 3000MM LONG.

Rexel Part #OMEOER3000X19

Mfr. Number:OER3000X19

Rexel Part #OMEOER3000X19

Mfr. Number:OER3000X19

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH ROD 19MM DIA 3000MM LONG.

Go to Shopping Cart
COPPER EARTH ROD THREADED 19X3000MM
Bri-Tech
COPPER EARTH ROD THREADED 19X3000MM

Rexel Part #BTCCER1930T

Mfr. Number:CER1930T

Rexel Part #BTCCER1930T

Mfr. Number:CER1930T

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bri-Tech

COPPER EARTH ROD THREADED 19X3000MM

Go to Shopping Cart
EARTHROD CONNECTION BOX-ALUMINIUM
Nesco
EARTHROD CONNECTION BOX-ALUMINIUM

Rexel Part #NESERB1

Mfr. Number:ERB1

Rexel Part #NESERB1

Mfr. Number:ERB1

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nesco

EARTHROD CONNECTION BOX-ALUMINIUM

Go to Shopping Cart
Showing 1 - 24  of 53 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next