Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC , Multiple 1 EAC
Not the product you were looking for? Check out other items in the Switch disconnector
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Switch disconnector |
|
Version as main switch |
Yes
|
---|---|
Version as maintenance-/service switch |
Yes
|
Version as safety switch |
No
|
Version as emergency stop installation |
No
|
Version as reversing switch |
No
|
Number of switches |
1
|
Max. rated operation voltage Ue AC |
500 V
|
Rated operating voltage |
500 V
|
Rated permanent current Iu |
40
|
Rated permanent current at AC-23, 400 V |
40
|
Rated short-time withstand current lcw |
3 kA
|
Rated operation power at AC-23, 400 V |
20 kW
|
Conditioned rated short-circuit current Iq |
36 kA
|
Number of poles |
4
|
Number of auxiliary contacts as normally closed contact |
0
|
Number of auxiliary contacts as normally open contact |
0
|
Number of auxiliary contacts as change-over contact |
2
|
Motor drive optional |
No
|
Motor drive integrated |
No
|
Voltage release optional |
No
|
---|---|
Device construction |
Built-in device fixed built-in technique
|
Suitable for ground mounting |
Yes
|
Suitable for front mounting 4-hole |
Yes
|
Suitable for front mounting centre |
Yes
|
Suitable for distribution board installation |
Yes
|
Suitable for intermediate mounting |
No
|
Colour control element |
Black
|
Type of control element |
Long turning handle
|
Interlockable |
Yes
|
Type of electrical connection of main circuit |
Screw connection
|
Degree of protection (IP), front side |
IP40
|
Mounting method |
DIN rail
|
Degree of protection (IP) |
IP40
|
Colour calotte |
Grey
|
Nominal current |
40
|
Initial value of the undelayed short-circuit release - setting range |
15
|
Rated voltage |
415
|
Number of poles (total) |
4
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.