
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial
  3. Switch
  4. Switch disconnector

Switch disconnector Switch disconnector (558 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Number of poles 
Shop by Number of poles (total) 
Shop by Degree of protection (IP) 
View more (25)

Please wait while we update your results

Showing 1 - 24  of 558 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 24
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

ISOLATOR 20A 2 POLE IP66
Hager
ISOLATOR 20A 2 POLE IP66

Rexel Part #HAGJG220IN

Mfr. Number:JG220IN

Barcode:3250617509688

Rexel Part #HAGJG220IN

Mfr. Number:JG220IN

Barcode:3250617509688

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

ISOLATOR 20A 2 POLE IP66

Go to Shopping Cart
SWITCH 3 POLE GREY 32A
Clipsal
SWITCH 3 POLE GREY 32A

Rexel Part #CLI56SW332GY

Mfr. Number:56SW332-GY

Barcode:9311554198817

Rexel Part #CLI56SW332GY

Mfr. Number:56SW332-GY

Barcode:9311554198817

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

SWITCH 3 POLE GREY 32A

Go to Shopping Cart
SURFACE SWITCH 3 POLE 500V 20A
Iso
SURFACE SWITCH 3 POLE 500V 20A

Rexel Part #ISOSW320PG

Mfr. Number:ISOSW320PG

Barcode:9321807201119

Rexel Part #ISOSW320PG

Mfr. Number:ISOSW320PG

Barcode:9321807201119

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Iso

SURFACE SWITCH 3 POLE 500V 20A

Go to Shopping Cart
MAX 4 SWITCH 3P 100A
Clipsal
MAX 4 SWITCH 3P 100A

Rexel Part #CLI4MSW3100

Mfr. Number:4MSW3100

Barcode:3606489825966

Rexel Part #CLI4MSW3100

Mfr. Number:4MSW3100

Barcode:3606489825966

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

MAX 4 SWITCH 3P 100A

Go to Shopping Cart
Everyday Essentials
RESIMAX SWITCH 1P 80A
Clipsal
RESIMAX SWITCH 1P 80A

Rexel Part #CLIRMSW180

Mfr. Number:RMSW180

Barcode:3606489825973

Rexel Part #CLIRMSW180

Mfr. Number:RMSW180

Barcode:3606489825973

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

RESIMAX SWITCH 1P 80A

Go to Shopping Cart
ISOLATOR 32A 2 POLE IP66
Hager
ISOLATOR 32A 2 POLE IP66

Rexel Part #HAGJG232IN

Mfr. Number:JG232IN

Barcode:3250617509695

Rexel Part #HAGJG232IN

Mfr. Number:JG232IN

Barcode:3250617509695

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

ISOLATOR 32A 2 POLE IP66

Go to Shopping Cart
SURFACE SWITCH 3 POLE 500V 32A
Iso
SURFACE SWITCH 3 POLE 500V 32A

Rexel Part #ISOSW332PG

Mfr. Number:ISOSW332PG

Barcode:9321807201126

Rexel Part #ISOSW332PG

Mfr. Number:ISOSW332PG

Barcode:9321807201126

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Iso

SURFACE SWITCH 3 POLE 500V 32A

Go to Shopping Cart
SWITCH 2 POLE 20A 250V
Iso
SWITCH 2 POLE 20A 250V

Rexel Part #ISOSW120PG

Mfr. Number:ISOSW120PG

Barcode:9321807202246

Rexel Part #ISOSW120PG

Mfr. Number:ISOSW120PG

Barcode:9321807202246

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Iso

SWITCH 2 POLE 20A 250V

Go to Shopping Cart
ISOLATOR 40A 2 POLE IP66
Hager
ISOLATOR 40A 2 POLE IP66

Rexel Part #HAGJG240IN

Mfr. Number:JG240IN

Barcode:3250617509701

Rexel Part #HAGJG240IN

Mfr. Number:JG240IN

Barcode:3250617509701

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

ISOLATOR 40A 2 POLE IP66

Go to Shopping Cart
CHANGEOVER NIGHT OFF DAY
Clipsal
CHANGEOVER NIGHT OFF DAY

Rexel Part #CLI4PS25CO

Mfr. Number:4PS25CO

Barcode:9318795009483

Rexel Part #CLI4PS25CO

Mfr. Number:4PS25CO

Barcode:9318795009483

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

CHANGEOVER NIGHT OFF DAY

Go to Shopping Cart
SURFACE SWITCH 2 POLE 250V 10A
Iso
SURFACE SWITCH 2 POLE 250V 10A

Rexel Part #ISOSW110PG

Mfr. Number:ISOSW110PG

Barcode:9321807201089

Rexel Part #ISOSW110PG

Mfr. Number:ISOSW110PG

Barcode:9321807201089

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Iso

SURFACE SWITCH 2 POLE 250V 10A

Go to Shopping Cart
ISOLATOR SWITCH DIN MTG 1 MOD C/0 63A
Clipsal
ISOLATOR SWITCH DIN MTG 1 MOD C/0 63A

Rexel Part #CLI4PS63CAM

Mfr. Number:4PS63CAM

Barcode:9318795008349

Rexel Part #CLI4PS63CAM

Mfr. Number:4PS63CAM

Barcode:9318795008349

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

ISOLATOR SWITCH DIN MTG 1 MOD C/0 63A

Go to Shopping Cart
SURFACE SWITCH 3 POLE 500V 10A
Iso
SURFACE SWITCH 3 POLE 500V 10A

Rexel Part #ISOSW310PG

Mfr. Number:ISOSW310PG

Barcode:9321807201102

Rexel Part #ISOSW310PG

Mfr. Number:ISOSW310PG

Barcode:9321807201102

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Iso

SURFACE SWITCH 3 POLE 500V 10A

Go to Shopping Cart
ISOLATOR 20A 3 POLE IP66
Hager
ISOLATOR 20A 3 POLE IP66

Rexel Part #HAGJG320IN

Mfr. Number:JG320IN

Barcode:3250617509725

Rexel Part #HAGJG320IN

Mfr. Number:JG320IN

Barcode:3250617509725

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

ISOLATOR 20A 3 POLE IP66

Go to Shopping Cart
ISOLATOR 40A 3 POLE IP66
Hager
ISOLATOR 40A 3 POLE IP66

Rexel Part #HAGJG340IN

Mfr. Number:JG340IN

Barcode:3250617509749

Rexel Part #HAGJG340IN

Mfr. Number:JG340IN

Barcode:3250617509749

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

ISOLATOR 40A 3 POLE IP66

Go to Shopping Cart
ISOLATOR 32A 3 POLE IP66
Hager
ISOLATOR 32A 3 POLE IP66

Rexel Part #HAGJG332IN

Mfr. Number:JG332IN

Barcode:3250617509732

Rexel Part #HAGJG332IN

Mfr. Number:JG332IN

Barcode:3250617509732

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

ISOLATOR 32A 3 POLE IP66

Go to Shopping Cart
SURFACE SWITCH 3 POLE 500V 50A
Iso
SURFACE SWITCH 3 POLE 500V 50A

Rexel Part #ISOSW350PG

Mfr. Number:ISOSW350PG

Barcode:9321807201140

Rexel Part #ISOSW350PG

Mfr. Number:ISOSW350PG

Barcode:9321807201140

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Iso

SURFACE SWITCH 3 POLE 500V 50A

Go to Shopping Cart
ISOLATOR 40A 4POLE IP66 SWITCHED NEUTRAL
Hager
ISOLATOR 40A 4POLE IP66 SWITCHED NEUTRAL

Rexel Part #HAGJG440IN

Mfr. Number:JG440IN

Barcode:3250617509770

Rexel Part #HAGJG440IN

Mfr. Number:JG440IN

Barcode:3250617509770

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

ISOLATOR 40A 4POLE IP66 SWITCHED NEUTRAL

Go to Shopping Cart
ISOLATOR 20A 3POLE IP66 SWITCHED NEUTRAL
Hager
ISOLATOR 20A 3POLE IP66 SWITCHED NEUTRAL

Rexel Part #HAGJG420IN

Mfr. Number:JG420IN

Barcode:3250617509756

Rexel Part #HAGJG420IN

Mfr. Number:JG420IN

Barcode:3250617509756

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

ISOLATOR 20A 3POLE IP66 SWITCHED NEUTRAL

Go to Shopping Cart
SURFACE SWITCH 1 POLE 250V 15A
Iso
SURFACE SWITCH 1 POLE 250V 15A

Rexel Part #ISOSW115PG

Mfr. Number:ISOSW115PG

Barcode:9321807201096

Rexel Part #ISOSW115PG

Mfr. Number:ISOSW115PG

Barcode:9321807201096

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Iso

SURFACE SWITCH 1 POLE 250V 15A

Go to Shopping Cart
ISOLATOR 63A 3POLE IP66 SWITCHED NE
Hager
ISOLATOR 63A 3POLE IP66 SWITCHED NE

Rexel Part #HAGJG463IN

Mfr. Number:JG463IN

Barcode:3250617509787

Rexel Part #HAGJG463IN

Mfr. Number:JG463IN

Barcode:3250617509787

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

ISOLATOR 63A 3POLE IP66 SWITCHED NE

Go to Shopping Cart
ISOLATOR 1000VDC WITH GENUINE MC4 LEADS
PGK
ISOLATOR 1000VDC WITH GENUINE MC4 LEADS

Rexel Part #PGKSE042E

Mfr. Number:SE042E

Rexel Part #PGKSE042E

Mfr. Number:SE042E

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PGK

ISOLATOR 1000VDC WITH GENUINE MC4 LEADS

Go to Shopping Cart
ISOLATOR 32A 3POLE IP66 SWITCHED NEUTRAL
Hager
ISOLATOR 32A 3POLE IP66 SWITCHED NEUTRAL

Rexel Part #HAGJG432IN

Mfr. Number:JG432IN

Barcode:3250617509763

Rexel Part #HAGJG432IN

Mfr. Number:JG432IN

Barcode:3250617509763

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

ISOLATOR 32A 3POLE IP66 SWITCHED NEUTRAL

Go to Shopping Cart
ISOLATING SWITCH DX3 3P 100A
Legrand
ISOLATING SWITCH DX3 3P 100A

Rexel Part #LEG406469

Mfr. Number:406469

Barcode:3245064064699

Rexel Part #LEG406469

Mfr. Number:406469

Barcode:3245064064699

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

ISOLATING SWITCH DX3 3P 100A

Go to Shopping Cart
Showing 1 - 24  of 558 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 24
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next