Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Installation switch
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Installation switch |
|
Wiring system |
Other
|
---|---|
Method of operation |
Other
|
Assembly arrangement |
Other
|
Push button switch |
No
|
Number of rockers |
4
|
Mounting method |
Flush mounted (plaster)
|
Type of fastening |
Screw mounting
|
Material |
Plastic
|
Material quality |
Thermoplastic
|
Colour |
Black
|
---|---|
Label space/information surface |
NO
|
Illumination |
NO
|
Type of lighting |
Not included
|
Suitable for degree of protection (IP) |
IP66
|
Nominal voltage |
250 V
|
Rated current |
10 A
|
Connection type |
Screwed terminal
|
Model |
2000 series
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.