Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Power Distribution
  3. Relays
  4. Switching relay
  5. RXM2AB1ED
  • 
Switching relay - MINIATURE RELAY 2 CO 48 V DC - RXM2AB1ED
Schneiderlogo
Schneider

MINIATURE RELAY 2 CO 48 V DC

Rexel Part: 
SCDRXM2AB1ED
Mfr Number: 
RXM2AB1ED
Barcode: 
3389119403412

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Box
10 EAC
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
MINIATURE RELAY 2 CO 48 V DC

MINIATURE RELAY 2 CO 48 V DC

Go to Shopping Cart
  

Technical Documents



Technical Documents

 YouTube
 CAD Link
 ROHS Declaration
Technical Documents
 Back

Technical Documents

 YouTube
 CAD Link
 ROHS Declaration

Product Details



Product Details

This Zelio RXM miniature plug - in relay has a coil control voltage of 48V DC and has 2 changeover contacts DPDT double pole double throw with a rating of 12A It has large choice of number of contacts for high rated current u
This Schneider Electric RXM miniature plug-in relay has a coil control voltage of 48Vdc and has 2 changeover contacts DPDT (double pole double throw) with a rating of 12 amperes. It has a mechanical indicator and a lockable test button. This Miniature Plug-In Relay reflects Schneider Electric expertise in relay since 1924, by help to reduce the size of enclosures and at the same time increase machine reliability for industrial machines, packaging, textile, HVAC, automation control panels, low / medium voltage switchgear, motor Controls, PLC Interfaces, power supplies,Building or medical equipment, lighting Controls. It has large choice of number of contacts for high rated current use with space-saving design. It also offer one-step loackble test button and mechanical indicator for contact status.


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Switching relay
Drive, switching attitude Mono stable
Material of contact insert Other
Type of electric connection Plug-in connection
Rated control supply voltage AC 50 Hz 0 V
Width 21 mm
Drive, polarization Polarity free
Depth 55 mm
Material contact Other
Height 27 mm
Nominal current 12 A
Number of contacts as normally open contact 0
With forced-guided contacts Yes
 
Voltage type for actuating DC
With LED indication No
Rated control supply voltage AC 60 Hz 0 V
Complete with socket No
Rated control supply voltage DC 48-48 V
Degree of protection (IP) IP40
Number of contacts as change-over contact 2
Material of contact surface Other
Number of contacts as normally closed contact 0
Type of switch contact Double contact
With detachable clamps Yes
Share this product
Please check the checkbox below to move along

Related products

  • CONTROLLER M221-16IO TR.PNP ETHERNET COM

    SCHNEIDER

    CONTROLLER M221-16IO TR.PNP ETHERNET COM

    Rexel Part: SCDTM221CE16T

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    CONTROLLER M221-16IO TR.PNP ETHERNET COM

    CONTROLLER M221-16IO TR.PNP ETHERNET COM

    Go to Shopping Cart

    Contact your local branch for availability.

  • VARISTOR 24-60VACDC FOR RXZE

    SCHNEIDER

    VARISTOR 24-60VACDC FOR RXZE

    Rexel Part: SCDRXM021BN

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    VARISTOR 24-60VACDC FOR RXZE

    VARISTOR 24-60VACDC FOR RXZE

    Go to Shopping Cart

    Contact your local branch for availability.

  • 3P CONT 9A AC3 4KW 1N0 1NC 48VDC COIL

    SCHNEIDER

    3P CONT 9A AC3 4KW 1N0 1NC 48VDC COIL

    Rexel Part: SCDLC1D09ED

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    3P CONT 9A AC3 4KW 1N0 1NC 48VDC COIL

    3P CONT 9A AC3 4KW 1N0 1NC 48VDC COIL

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company