Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
Phase monitoring relay | |
Type of electric connection | Screw connection |
---|---|
With detachable clamps | No |
Rated control supply voltage Us at AC 50HZ | 208 V |
Rated control supply voltage Us at AC 60HZ | 208 V |
Rated control supply voltage Us at DC | 0 V |
Voltage type for actuating | AC |
Phase sequence monitoring | Yes |
Phase failure detection | Yes |
Function under voltage detection | Yes |
Function over voltage detection | Yes |
Phase imbalance monitoring | Yes |
Voltage measurement range | 183 V |
---|---|
Min. adjustable delay-on energization time | 0.1 |
Max. permitted delay-on energization time | 10 |
Min. adjustable off-delay time | 0.1 |
Max. permitted off-delay time | 10 |
Number of contacts as normally closed contact | 0 |
Number of contacts as normally open contact | 0 |
Number of contacts as change-over contact | 1 |
Width | 17.5 |
Height | 90 |
Depth | 72 |
SCHNEIDER
CONTROLLER M221-16IO TR.PNP ETHERNET COM
Rexel Part: SCDTM221CE16T
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.