Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Device for monitoring of safety-related circuits
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Device for monitoring of safety-related circuits |
|
Model |
Expansion device
|
---|---|
Rail mounting possible |
Yes
|
With detachable clamps |
Yes
|
Type of electric connection |
Screw connection
|
Supply voltage DC |
24-24 V
|
Suitable for monitoring of position switches |
No
|
Suitable for monitoring of emergency-stop circuits |
No
|
Suitable for monitoring of valves |
Yes
|
Suitable for monitoring of optoelectronic protection equipment |
No
|
Suitable for monitoring of tactile sensors |
No
|
Suitable for monitoring of magnetic switches |
No
|
Suitable for monitoring of proximity switches |
No
|
Evaluation inputs |
Other
|
Power consumption |
1.1 W
|
With start input |
Yes
|
With muting function |
No
|
With feedback circuit |
Yes
|
Release-delay |
0 s
|
Number of outputs, safety related, undelayed, with contact |
2
|
---|---|
Number of outputs, safety related, delayed, with contact |
2
|
Number of outputs, safety related, undelayed, semiconductors |
0
|
Number of outputs, safety related, delayed, semiconductors |
0
|
Number of outputs, signalling function, undelayed, with contact |
0
|
Number of outputs, signalling function, delayed, with contact |
0
|
Number of outputs, signalling function, undelayed, semiconductors |
0
|
Number of outputs, signalling function, delayed, semiconductors |
0
|
Type of safety according to IEC 61496-1 |
4
|
Stop category according to IEC 60204 |
0 + 1
|
Performance level according to EN ISO 13849-1 |
Level e
|
SIL according to IEC 61508 |
3
|
With approval for BG BIA |
No
|
With approval according to UL |
Yes
|
Width |
22.5 mm
|
Height |
99 mm
|
Depth |
114.5 mm
|
SCHNEIDER
SINGLE BACKPLANE EXPANSION CONNECTOR
Rexel Part: SCDXPSMCMCN0000SG
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
CONTROLLER 8 INPUT 2 OUTPUT SCREW TERMIN
Rexel Part: SCDXPSMCMCP0802BC
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.