Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
Staircase lighting timer | |
Function | Electronic |
---|---|
Mounting method | DIN rail |
Width in number of modular spacings | 1 |
Built-in depth | 64 |
Number of contacts as normally open contact | 1 |
Number of contacts as normally closed contact | 0 |
Number of contacts as change-over contact | 0 |
Control voltage 1 | 230 V |
Type of control voltage 1 | AC |
Frequency control voltage 1 | 50 Hz |
Control voltage 2 | 230 V |
Type of control voltage 2 | AC |
Frequency control voltage 2 | 50 Hz |
Rated switch current | 16 |
Max. switching current (cos phi = 0.6) | 16 |
---|---|
Release-delay | 0.5 min |
Push button glow-lamp current | 100 mA |
Wiring system | 3 and 4 wire configuration |
Pre-warning of switching-off | None |
Current surge function selectable | No |
Repetitive | Repetitive |
Supply voltage | 230 V |
Voltage type of supply voltage | AC |
Max. incandescent lamp load | 2,300 W |
Max. load fluorescent lamp | 3,600 VA |
Max. load fluorescent lamp (Duo circuit) | 1,000 VA |
Max. load fluorescent lamp (parallel compensated) | 1,000 VA |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.