Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Auxiliary device for distribution board devices | |
Device fitting | Auxiliary switch / relay |
---|---|
Additional equipment | Other |
Attached at delivery | No |
Assembly width (TE) | 1 |
Number of contacts as normally open contact | 0 |
Number of contacts as normally closed contact | 0 |
Number of contacts as change-over contact | 1 |
Rated switch current | 6 A |
Rated voltage | 240 V |
Voltage type for actuating | AC |
---|---|
With auto test for earth leakage function | No |
Suitable for max. number of poles main contact unit (total) | 4 |
Suitable for max. current main contact unit | 32 A |
Number of normally closed contacts | 1 |
Number of change-over contacts | 1 |
Number of normally open contacts | 1 |
Control voltage type | AC |
SCHNEIDER
ACTI9 ITL16A 1NO 230/240VAC 110VDC 50-60
Rexel Part: SCDA9C30811
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
ACTI9 ITL16A 2NO 48VAC 50-60HZ 24VDC
Rexel Part: SCDA9C30212
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
ACTI9 ITL16A 1NO 48VAC 24VDC 50-60HZ IMP
Rexel Part: SCDA9C30211
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.