Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Residual Current/Earth leakage circuit breaker (RCBO,RCD/MCB)
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Residual Current/Earth leakage circuit breaker (RCBO,RCD/MCB) |
|
Number of poles (total) |
2
|
---|---|
Number of protected poles |
2
|
Rated voltage |
240 V
|
Rated insulation voltage Ui |
400 V
|
Rated impulse withstand voltage Uimp |
4 kV
|
Rated current |
32 A
|
Rated fault current |
30 A
|
Leakage current type |
A
|
Current limiting class |
3
|
Rated short-circuit breaking capacity according to IEC 60947-2 |
10 kA
|
Rated short-circuit breaking capacity Icn according to EN 61009-1 |
10 kA
|
Disconnection characteristic |
Undelayed
|
Surge current capacity |
0.25 kA
|
Voltage type |
AC
|
Frequency |
50 Hz
|
Release characteristic |
C
|
---|---|
Concurrently switching neutral conductor |
Yes
|
With interlocking device |
No
|
Over voltage category |
4
|
Pollution degree |
3
|
Ambient temperature during operating |
-15 °C
|
Width in number of modular spacings |
2
|
Built-in depth |
45 mm
|
Suitable for flush-mounted installation |
No
|
Anti-nuisance tripping version |
No
|
Degree of protection (IP) |
IP20
|
Connectable conductor cross section solid-core |
1 mm²
|
Connectable conductor cross section multi-wired |
1 mm²
|
Rated short-circuit breaking capacity according to EN 60898 |
10
|
SCHNEIDER
ACTI9 IOF 240-415VAC 24-130VDC OC CONTAC
Rexel Part: SCDA9A26924
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
ACTI9 IMX-OF 12-24VAC 12-24VDC SHUNT REL
Rexel Part: SCDA9A26948
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
ACTI9 IMX-OF 100-415VAC 110-130VDC SHUNT
Rexel Part: SCDA9A26946
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.