Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Downlight/spot/floodlight
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Downlight/spot/floodlight |
|
Type of luminaire |
Downlight
|
---|---|
Suitable for surface mounting |
No
|
Suitable for built-in mounting |
Yes
|
Suitable for suspended mounting |
No
|
Suitable for ceiling mounting |
Yes
|
Suitable for traverse mounting |
No
|
Suitable for pedestal/floor mounting |
No
|
Suitable for light-track mounting |
No
|
Suitable for clamp-mounting |
No
|
Suitable for low voltage cable system |
No
|
Adjustability |
Not adjustable
|
With movement sensor |
No
|
With light sensor |
No
|
Lamp type |
LED not exchangeable
|
With light source |
Yes
|
Housing colour |
White
|
Surface brushed |
No
|
Voltage type |
AC
|
Nominal voltage |
230-230 V
|
Dimming 0-10 V |
No
|
Dimming 1-10 V |
No
|
Dimming DALI |
No
|
Dimming DMX |
No
|
Dimming DSI |
No
|
Dimming potentiometer (integrated) |
No
|
Dimming LineSwitch |
No
|
---|---|
Dimming manufacturer's proprietary system |
No
|
Dimming mains voltage modulation |
No
|
Dimming phase cut-off |
No
|
Dimming phase cut-on |
Yes
|
Dimming programmable |
No
|
Dimming RF |
No
|
Dimming Sine Wave Reduction |
No
|
Dimming Touch and Dim |
No
|
Dimming Zigbee |
No
|
Dimming with push-button |
No
|
No dim function |
No
|
Reflector |
None
|
Light distributor |
None
|
Degree of protection (IP) |
IP44
|
Suitable for lamp power |
7-7 W
|
Max. system power |
7 W
|
Colour of light |
White
|
Colour temperature |
3,000-6,000 K
|
Luminous flux |
750-750 lm
|
Rated luminous flux according to IEC 62722-2-1 |
750 lm
|
Width |
110 mm
|
Height/depth |
55 mm
|
Built-in diameter |
90 mm
|
Emergency power supply integrated |
No
|
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.