Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
The original product selected is no longer available to purchase.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the High pressure sodium-vapour lamp
High pressure sodium-vapour lamp | |
Lamp power | 100 W |
---|---|
Luminous flux | 10,400 lm |
Socket | E40 |
Lamp shape | Ellipsoid |
Colour rendering index CRI | 20-39 |
Colour temperature | 2,000 K |
Lamp efficacy | 104 lm/W |
External ignitor required | Yes |
External ballast required | Yes |
Mercury-free | No |
Total length | 210 |
---|---|
Diameter | 76 |
Number of discharge tubes | 1 |
Lighting for plants | No |
Model | Frosted |
Energy efficiency class | A+ |
Weighted energy consumption in 1,000 hours | 110 kWh |
Average nominal lifespan | 28,000 |
Lamp holder | E40 |
Type of glass/cover | Matt |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.