
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. Halogen
  4. Low voltage halogen reflector lamp

Low voltage halogen reflector lamp Low voltage halogen reflector lamp (98 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Lamp holder 
Shop by Lamp power 
Shop by Total length 
View more (2)

Please wait while we update your results

Showing 1 - 24  of 98 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

LAMP HALOGEN GU5.3 35W 3000K 550LM 12V 60O DECOSTAR 51 TITAN
Osram (LEDVANCE)
LAMP HALOGEN GU5.3 35W 3000K 550LM 12V 60O DECOSTAR 51 TITAN

Rexel Part #OSR46865VWFL

Mfr. Number:4050300428734

Barcode:4050300428734

Rexel Part #OSR46865VWFL

Mfr. Number:4050300428734

Barcode:4050300428734

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU5.3 35W 3000K 550LM 12V 60O DECOSTAR 51 TITAN

Go to Shopping Cart
LAMP HALOGEN GU5.3 35W 3000K 620LM 12V 60O DECOSTAR 51 PRO
Osram (LEDVANCE)
LAMP HALOGEN GU5.3 35W 3000K 620LM 12V 60O DECOSTAR 51 PRO

Rexel Part #OSR48865VWFL

Mfr. Number:4050300516653

Barcode:4050300516653

Rexel Part #OSR48865VWFL

Mfr. Number:4050300516653

Barcode:4050300516653

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU5.3 35W 3000K 620LM 12V 60O DECOSTAR 51 PRO

Go to Shopping Cart
LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 60O ESSPLUS
Signify Lamps
LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 60O ESSPLUS

Rexel Part #PHI13112M

Mfr. Number:925711917102

Barcode:8718291231097

Rexel Part #PHI13112M

Mfr. Number:925711917102

Barcode:8718291231097

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 60O ESSPLUS

Go to Shopping Cart
LAMP HALOGEN G4 20W 12V 3000K 255LM
Signify Lamps
LAMP HALOGEN G4 20W 12V 3000K 255LM

Rexel Part #PHIESSCAP20W12VG4

Mfr. Number:924062217101

Barcode:8727900834123

Rexel Part #PHIESSCAP20W12VG4

Mfr. Number:924062217101

Barcode:8727900834123

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN G4 20W 12V 3000K 255LM

Go to Shopping Cart
LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 36O ESSPLUS
Signify Lamps
LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 36O ESSPLUS

Rexel Part #PHI13111M

Mfr. Number:925711817102

Barcode:8718291230472

Rexel Part #PHI13111M

Mfr. Number:925711817102

Barcode:8718291230472

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 36O ESSPLUS

Go to Shopping Cart
LAMP HALOGEN GU5.3 20W 12V WFL
Osram (LEDVANCE)
LAMP HALOGEN GU5.3 20W 12V WFL

Rexel Part #OSR45860WFL

Mfr. Number:4050300857596

Barcode:4050300857596

Rexel Part #OSR45860WFL

Mfr. Number:4050300857596

Barcode:4050300857596

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU5.3 20W 12V WFL

Go to Shopping Cart
LAMP HALOGEN G4 10W 12V 2700K 100LM
Signify Lamps
LAMP HALOGEN G4 10W 12V 2700K 100LM

Rexel Part #PHIESSCAP10W12VG4

Mfr. Number:924058017101

Barcode:8727900833829

Rexel Part #PHIESSCAP10W12VG4

Mfr. Number:924058017101

Barcode:8727900833829

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN G4 10W 12V 2700K 100LM

Go to Shopping Cart
LAMP HALOGEN REFLECTOR GU10 MR16 250W 240V 40O ESSENTIAL MV
Signify Lamps
LAMP HALOGEN REFLECTOR GU10 MR16 250W 240V 40O ESSENTIAL MV

Rexel Part #PHIESSGU1050W

Mfr. Number:925649245501

Barcode:8711500993762

Rexel Part #PHIESSGU1050W

Mfr. Number:925649245501

Barcode:8711500993762

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN REFLECTOR GU10 MR16 250W 240V 40O ESSENTIAL MV

Go to Shopping Cart
LAMP HALOGEN G9 100W 1300 LUMENS 15000 HOUR LAMP LIFE
Home And Safety
LAMP HALOGEN G9 100W 1300 LUMENS 15000 HOUR LAMP LIFE

Rexel Part #HSA55-200

Mfr. Number:55-200

Barcode:9323325002001

Rexel Part #HSA55-200

Mfr. Number:55-200

Barcode:9323325002001

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Home And Safety

LAMP HALOGEN G9 100W 1300 LUMENS 15000 HOUR LAMP LIFE

Go to Shopping Cart
LAMP HALOGEN GU4 20W 12V WFL
Osram (LEDVANCE)
LAMP HALOGEN GU4 20W 12V WFL

Rexel Part #OSR44890WFL

Mfr. Number:4050300346168

Barcode:4050300346168

Rexel Part #OSR44890WFL

Mfr. Number:4050300346168

Barcode:4050300346168

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU4 20W 12V WFL

Go to Shopping Cart
LAMP HALOGEN GU5.3 35W 3000K 620LM 12V 36O DECOSTAR 51 PRO
Osram (LEDVANCE)
LAMP HALOGEN GU5.3 35W 3000K 620LM 12V 36O DECOSTAR 51 PRO

Rexel Part #OSR48865WFL

Mfr. Number:4050300516639

Barcode:4050300516639

Rexel Part #OSR48865WFL

Mfr. Number:4050300516639

Barcode:4050300516639

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU5.3 35W 3000K 620LM 12V 36O DECOSTAR 51 PRO

Go to Shopping Cart
LAMP HALOGEN GU5.3 20W 3000K 300LM 12V 60O DECOSTAR 51 PRO
Osram (LEDVANCE)
LAMP HALOGEN GU5.3 20W 3000K 300LM 12V 60O DECOSTAR 51 PRO

Rexel Part #OSR48860VWFL

Mfr. Number:4050300620220

Barcode:4050300620220

Rexel Part #OSR48860VWFL

Mfr. Number:4050300620220

Barcode:4050300620220

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU5.3 20W 3000K 300LM 12V 60O DECOSTAR 51 PRO

Go to Shopping Cart
LAMP HALOGEN G4 50W 12V CLR ESSENTIAL
Signify Lamps
LAMP HALOGEN G4 50W 12V CLR ESSENTIAL

Rexel Part #PHIESSCAP50W12VGY

Mfr. Number:924062017101

Barcode:8727900834147

Rexel Part #PHIESSCAP50W12VGY

Mfr. Number:924062017101

Barcode:8727900834147

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN G4 50W 12V CLR ESSENTIAL

Go to Shopping Cart
LAMP HALOGEN G4 40W 240V FR ESSENTIAL
Signify Lamps
LAMP HALOGEN G4 40W 240V FR ESSENTIAL

Rexel Part #PHIG940W240VFRB2

Mfr. Number:925635945504

Barcode:8727900822038

Rexel Part #PHIG940W240VFRB2

Mfr. Number:925635945504

Barcode:8727900822038

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN G4 40W 240V FR ESSENTIAL

Go to Shopping Cart
LAMP HALOGEN GU4 10W 12V 3000K 35X40MM WFL DECOSTAR 35
Osram (LEDVANCE)
LAMP HALOGEN GU4 10W 12V 3000K 35X40MM WFL DECOSTAR 35

Rexel Part #OSR44888WFL

Mfr. Number:4050300443935

Barcode:4050300443935

Rexel Part #OSR44888WFL

Mfr. Number:4050300443935

Barcode:4050300443935

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU4 10W 12V 3000K 35X40MM WFL DECOSTAR 35

Go to Shopping Cart
LAMP HALOGEN GU5.3 20W 3000K 250LM 12V 60O DECOSTAR 51 TITAN
Osram (LEDVANCE)
LAMP HALOGEN GU5.3 20W 3000K 250LM 12V 60O DECOSTAR 51 TITAN

Rexel Part #OSR46860VWFL

Mfr. Number:4050300428673

Barcode:4050300428673

Rexel Part #OSR46860VWFL

Mfr. Number:4050300428673

Barcode:4050300428673

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU5.3 20W 3000K 250LM 12V 60O DECOSTAR 51 TITAN

Go to Shopping Cart
LAMP HALOGEN G53 50W 12V FL
Osram (LEDVANCE)
LAMP HALOGEN G53 50W 12V FL

Rexel Part #OSR41835FL

Mfr. Number:4050300011769

Barcode:4050300011769

Rexel Part #OSR41835FL

Mfr. Number:4050300011769

Barcode:4050300011769

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN G53 50W 12V FL

Go to Shopping Cart
LAMP HALOGEN GU5.3 20W 3000K 300LM 12V 36O DECOSTAR 51 PRO
Osram (LEDVANCE)
LAMP HALOGEN GU5.3 20W 3000K 300LM 12V 36O DECOSTAR 51 PRO

Rexel Part #OSR48860WFL

Mfr. Number:4050300620206

Barcode:4050300620206

Rexel Part #OSR48860WFL

Mfr. Number:4050300620206

Barcode:4050300620206

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU5.3 20W 3000K 300LM 12V 36O DECOSTAR 51 PRO

Go to Shopping Cart
LAMP JDR HALOGEN E14 PAR16 35W 240V ENCLOSED
ASI Lamps
LAMP JDR HALOGEN E14 PAR16 35W 240V ENCLOSED

Rexel Part #ASI068B240/035W

Mfr. Number:068B-240/035W

Rexel Part #ASI068B240/035W

Mfr. Number:068B-240/035W

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ASI Lamps

LAMP JDR HALOGEN E14 PAR16 35W 240V ENCLOSED

Go to Shopping Cart
LAMP HALOGEN GU5.3 20W 3000K 250LM 12V 36O DECOSTAR 51 TITAN
Osram (LEDVANCE)
LAMP HALOGEN GU5.3 20W 3000K 250LM 12V 36O DECOSTAR 51 TITAN

Rexel Part #OSR46860WFL

Mfr. Number:4050300428659

Barcode:4050300428659

Rexel Part #OSR46860WFL

Mfr. Number:4050300428659

Barcode:4050300428659

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU5.3 20W 3000K 250LM 12V 36O DECOSTAR 51 TITAN

Go to Shopping Cart
LAMP HALOGEN G4 60W 240V FR ESSENTIAL
Signify Lamps
LAMP HALOGEN G4 60W 240V FR ESSENTIAL

Rexel Part #PHIG960W240VFRB2

Mfr. Number:925643945501

Barcode:8727900822052

Rexel Part #PHIG960W240VFRB2

Mfr. Number:925643945501

Barcode:8727900822052

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN G4 60W 240V FR ESSENTIAL

Go to Shopping Cart
LAMP JDR HALOGEN E14 PAR16 50W 240V ENCLOSED
ASI Lamps
LAMP JDR HALOGEN E14 PAR16 50W 240V ENCLOSED

Rexel Part #ASI068B240/050W

Mfr. Number:068B-240/050W

Rexel Part #ASI068B240/050W

Mfr. Number:068B-240/050W

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ASI Lamps

LAMP JDR HALOGEN E14 PAR16 50W 240V ENCLOSED

Go to Shopping Cart
LAMP HALOGEN G53 35W 12V ES FL
Osram (LEDVANCE)
LAMP HALOGEN G53 35W 12V ES FL

Rexel Part #OSR48832FL

Mfr. Number:4050300656847

Barcode:4050300656847

Rexel Part #OSR48832FL

Mfr. Number:4050300656847

Barcode:4050300656847

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN G53 35W 12V ES FL

Go to Shopping Cart
LAMP HALOGEN G5 MR16 100W 12V 42X51MM HLX
Lamp Replacement Australia
LAMP HALOGEN G5 MR16 100W 12V 42X51MM HLX

Rexel Part #LMP64627

Mfr. Number:4050300006802

Barcode:4050300006802

Rexel Part #LMP64627

Mfr. Number:4050300006802

Barcode:4050300006802

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Lamp Replacement Australia

LAMP HALOGEN G5 MR16 100W 12V 42X51MM HLX

Go to Shopping Cart
Showing 1 - 24  of 98 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next