Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
Not the product you were looking for? Check out other items in the Frequency converter =< 1 kV
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Frequency converter =< 1 kV |
|
Mains voltage |
380 V
|
---|---|
Mains frequency |
50/60 Hz
|
Number of phases input |
3
|
Number of phases output |
3
|
Max. output frequency |
200 Hz
|
Max. output voltage |
480 V
|
Nominal output current I2N |
2.2
|
Max. output at quadratic load at rated output voltage |
0 kW
|
Max. output at linear load at rated output voltage |
0.75 kW
|
Relative symmetric net frequency tolerance |
5 %
|
Relative symmetric net voltage tolerance |
0 %
|
Number of analogue outputs |
1
|
Number of analogue inputs |
2
|
Number of digital outputs |
0
|
Number of digital inputs |
3
|
With control unit |
Yes
|
Application in industrial area permitted |
Yes
|
Application in domestic- and commercial area permitted |
Yes
|
Supporting protocol for TCP/IP |
No
|
Supporting protocol for PROFIBUS |
No
|
Supporting protocol for CAN |
No
|
Supporting protocol for INTERBUS |
No
|
Supporting protocol for ASI |
No
|
Supporting protocol for KNX |
No
|
Supporting protocol for MODBUS |
Yes
|
Supporting protocol for Data-Highway |
No
|
Supporting protocol for DeviceNet |
No
|
Supporting protocol for SUCONET |
No
|
Supporting protocol for LON |
Yes
|
Supporting protocol for PROFINET IO |
No
|
Supporting protocol for PROFINET CBA |
No
|
---|---|
Supporting protocol for SERCOS |
No
|
Supporting protocol for Foundation Fieldbus |
No
|
Supporting protocol for EtherNet/IP |
No
|
Supporting protocol for AS-Interface Safety at Work |
No
|
Supporting protocol for DeviceNet Safety |
No
|
Supporting protocol for INTERBUS-Safety |
No
|
Supporting protocol for PROFIsafe |
No
|
Supporting protocol for SafetyBUS p |
No
|
Supporting protocol for BACnet |
No
|
Supporting protocol for other bus systems |
Yes
|
Number of HW-interfaces industrial Ethernet |
0
|
Number of interfaces PROFINET |
0
|
Number of HW-interfaces RS-232 |
0
|
Number of HW-interfaces RS-422 |
0
|
Number of HW-interfaces RS-485 |
1
|
Number of HW-interfaces serial TTY |
0
|
Number of HW-interfaces USB |
0
|
Number of HW-interfaces parallel |
0
|
Number of HW-interfaces other |
0
|
With optical interface |
No
|
With PC connection |
Yes
|
Integrated breaking resistance |
No
|
4-quadrant operation possible |
No
|
Type of converter |
I converter
|
Degree of protection (IP) |
IP21
|
Height |
143
|
Width |
107
|
Depth |
150
|
SCHNEIDER
CONTACTOR 4KW 3P 1NO+1NC 240VAC
Rexel Part: SCDLC1D09U7
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
CONTACTOR 4KW 3P 1NO+1NC 24VAC
Rexel Part: SCDLC1D09B7
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
CONTACTOR 4KW 3P 1NO+1NC 24VDC
Rexel Part: SCDLC1D09BD
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.