Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
Accessories for frequency controller | |
Type of accessory | Other |
---|---|
Depth | 235 mm |
Height | 399 mm |
---|---|
Width | 105 mm |
SCHNEIDER
ATV930 IP21 7 5KW 400V/480V VARIABLE SPEED
Rexel Part: SCDATV930U75N4
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
ATV930 IP21 45KW 400V/480V VARIABLE SPEED
Rexel Part: SCDATV930D45N4
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
ATV930 IP21 15KW 400V/480V VARIABLE SPEED
Rexel Part: SCDATV930D15N4
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.