Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC , Multiple 1 EAC
Front element for selector switch | |
Number of switch positions | 2 |
---|---|
Type of control element | Short thumb-grip |
Suitable for illumination | Yes |
Colour control element | Green |
Colour indicator light cap | Green |
Construction type lens | Round |
Hole diameter | 22 |
Width opening | 0 |
Height opening | 0 |
---|---|
Switching function latching | Yes |
Spring-return | No |
With front ring | Yes |
Material front ring | Metal |
Colour front ring | Black |
Degree of protection (IP), front side | IP66 |
Degree of protection (NEMA) | Other |
SCHNEIDER
ILL SEL SW HEAD 2 POS WHITE
Rexel Part: SCDZB4BK1413
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
ILL SEL SW HEAD 2 POS YELLOW
Rexel Part: SCDZB4BK1453
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
ILL SEL SW HEAD 3 POS WHITE
Rexel Part: SCDZB4BK1713
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
ILL SEL SW HEAD 3 POS YELLOW
Rexel Part: SCDZB4BK1853
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.