Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
Inductive proximity switch | |
Length of sensor | 61 |
---|---|
Diameter sensor | 18 |
Mechanical mounting condition for sensor | Concise |
Switching distance | 8 |
Suitable for safety functions | No |
Type of switch function | Normally open contact |
Type of switching output | PNP/PNP |
Type of electric connection | Cable radial |
Number of semiconductor outputs with signalling function | 1 |
Number of contact energized outputs with signalling function | 0 |
Number of protected semiconductor outputs | 0 |
Number of protected contact energized outputs | 0 |
Type of actuation | Metallic Target |
Type of interface | None |
Type of interface for safety communication | None |
Construction type housing | Cylinder, screw-thread |
Coating housing | Nickel-plated |
---|---|
Cascadable | No |
Category according to EN 954-1 | 1 |
SIL according to IEC 61508 | None |
Performance level acc. EN ISO 13849-1 | None |
Max. output current at protected output | 200 mA |
Supply voltage | 12 V |
Rated control supply voltage Us at DC | 12 V |
Voltage type | AC/DC |
Switching frequency | 1,000 Hz |
With monitoring function downstream switching devices | No |
Material housing | Metal |
Compression-resistant | No |
Explosion safety category for gas | Other |
Explosion safety category for dust | Other |
Interference resistance to magnetic fields | Immune against magnetic DC- and AC-field |
TELEMECANIQUE
FIXING BRACKET SUIT 18MM PROXIMITY SENSOR
Rexel Part: TELXSZB118
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.