Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC , Multiple 1 EAC
Front element for push button | |
Colour button | Black and white |
---|---|
Number of command positions | 2 |
Construction type lens | Rectangular |
Hole diameter | 22 |
Width opening | 0 |
Height opening | 0 |
Type of button | Flat |
Suitable for illumination | Yes |
With protective cover | No |
Labelled | No |
---|---|
Switching function latching | No |
Spring-return | Yes |
With front ring | Yes |
Material front ring | Metal |
Colour front ring | Chrome |
Degree of protection (IP), front side | IP66 |
Degree of protection (NEMA), front side | Other |
With protection cover | No |
SCHNEIDER
METAL DOUBLE HEADED PUSHBUTTONS WITH PIL
Rexel Part: SCDZB4BW7A1721
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
MET DBL HD PB FLU ILL PL GR/RED BLNK
Rexel Part: SCDZB4BW7A3740
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
MET DBL HD PB FLU ILL PL GR/RED I/O
Rexel Part: SCDZB4BW7A3741
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
MET DBL HD PB FLU ILL PL WH PLUS/-
Rexel Part: SCDZB4BW7A1715
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.