Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
Not the product you were looking for? Check out other items in the DC-power supply
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
DC-power supply |
|
Voltage type of supply voltage |
AC
|
---|---|
1st secondary output voltage |
24 V
|
2nd secondary output voltage |
0 V
|
3rd secondary output voltage |
0 V
|
Max. output current 1 |
3
|
Max. output current 2 |
0
|
Max. output current 3 |
0
|
Secondary voltage adjustable |
Yes
|
Nominal value output voltage 1 |
24 V
|
Nominal value output voltage 2 |
0 V
|
Nominal value output voltage 3 |
0 V
|
Nominal value output current 1 |
3
|
Nominal value output current 2 |
0
|
Nominal value output current 3 |
0
|
Short-circuit-proof |
Yes
|
Rated supply voltage at AC 50 Hz |
100 V
|
Rated supply voltage at AC 60 Hz |
100 V
|
Rated supply voltage at DC |
0 V
|
Output voltage stabilized |
Yes
|
Power consumption |
0 VA
|
---|---|
Power output |
72 W
|
Stabilized |
Yes
|
Type of electric connection |
Screw connection
|
Rail mounting possible |
Yes
|
Wall mounting possible |
No
|
Modular version |
No
|
Width in number of modular spacings |
0
|
Built-in width |
0
|
Built-in height |
0
|
Direct mounting possible |
Yes
|
Width |
45 mm
|
Height |
143 mm
|
Depth |
125 mm
|
Suitable for safety functions |
Yes
|
SIL according to IEC 61508 |
None
|
Performance level acc. EN ISO 13849-1 |
None
|
Degree of protection (IP) |
IP20
|
SCHNEIDER
MOTOR CIRCUIT BREAKER THERM/MAG 1-1.6A ROCKERLEVER
Rexel Part: SCDGV2ME06
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
CIRCUIT BREAKER THERMAL MAGNETIC 1P+N 2A
Rexel Part: SCDGB2CD07
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.