Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Package options may not always be available
Min: 1 EAC
Industrial socket outlet | |
Model | 56 series |
---|---|
Degree of protection (IP) | IP66 |
Connection system | Screwed terminal |
Material | Plastic |
Type of fastening | Mounting with screw |
Insulated mounting | No |
With enhanced contact protection | Yes |
Colour | Grey |
Number of modules (module system) | 1 |
Nominal current | 15 |
Frequency | 50 |
Device width | 101 |
Type | Neutral |
Label space/information surface | No |
Assembly arrangement | Socket outlet less enclosure |
Configuration | SPNE Lighting |
Cover | Full cover plate |
With hinged lid | Yes |
---|---|
Device height | 107 |
Device depth | 64 |
Nominal voltage | 250 |
With on/off switch | No |
Mounting method | Surface mounted (plaster) |
Lockable | Yes |
Connection type | Screwed terminal |
Material quality | PVC |
Over voltage protection | No |
Number of phases | 1 |
RAL-number (similar) | 7,035 |
Fault current protection | No |
Transparent | No |
Imprint/indication | Without imprint |
Suitable for degree of protection (IP) | IP66 |
Number of socket outlets switchable | 0 |
CLIPSAL
56 SERIES PLUG 3 PIN 15A 250V
Rexel Part: CLI56P315GY
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.