
  • Branch Locator


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Save Time
    Order Without Searching
    • Most Ordered

    • Fast Order

    • Easy Cart Builder

    • Configurators

  •   Cart 0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Digital Tools
    • Easy Ordering
    • Easy Cart Builder
    • Fast Order
    • Configurators
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • Catalogues
    • Catalogues
    • Supplier Catalogue Library
    • Fan Catalogue 2023/2024
    • Heating & Ventilation Catalogue 2023/2024
    • Smart Solutions for Energy
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
  • About Us
    • General Information
    • Our Story
    • Our Purpose
    • Become A Customer
    • Leading Suppliers
    • Reconciliation Action Plan
    • Modern Slavery Statement
    • Modern Slavery Policy
    • Sustainable Supplier Charter
    • Sustainable Selection
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
  • Contact Us
    • Contact Us
    • Branch Locations
    • Support Contacts
    • Careers
    • Information
    • Become A Customer
    • News
    • Customer Feedback
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Hardware
  3. Cable Resin
  4. Straight-through joint
  5. BIZ710294
  • 
Product videos
Product images
JOINT BOX PREFILLED IP68 UP TO 6MM
 Previous
 Next
Straight-through joint - JOINT BOX PREFILLED IP68 UP TO 6MM - BIZ710294
Bizlinelogo
Bizline

JOINT BOX PREFILLED IP68 UP TO 6MM

Rexel Part: 
BIZ710294
Mfr Number: 
BIZ710294
Barcode: 
3700420312857

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths

Supplier Packages :

Package options may not always be available

Package Options
Number of items
1 Pallet
800 EAC
1 Carton
100 EAC
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
JOINT BOX PREFILLED IP68 UP TO 6MM

JOINT BOX PREFILLED IP68 UP TO 6MM

Go to Shopping Cart
  

Technical Documents



Technical Documents

 Product Datasheet
 Material Safety Datasheet
Technical Documents
 Back

Technical Documents

 Product Datasheet
 Material Safety Datasheet

Product Details



Product Details

JOINT BOX PREFILLED IP68 UP TO 6MM
Pre-Filled joint box
For connecting, insulating, sealing and protecting copper electrical cables.
Supplied with cable centring device and cable ties for holding conduits.
IPX8 for immersed installations.
Voltage: 0.6 to 1 kV.
Non toxic.

Not the product you were looking for? Check out other items in the Straight-through joint 

Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Straight-through joint
Rated voltage U0/U (Um) 0.6/1 (1.2) kV
Model Gel
Material insulating material Plastic
For connection of paper- with plastic insulated cables No
Number of conductors 4
Nominal cross section conductor 2.5 mm²
 
Mining sector approval No
With concentric shielding No
Suitable for Other
Connection accessories (included) None
Halogen free Yes
Share this product

Related products

  • EXPRESS SEALING GEL280ML CARTRIDGE

    BIZLINE

    EXPRESS SEALING GEL280ML CARTRIDGE

    Rexel Part: BIZGELEXP

    

     BOX

    Min: 1 BOX

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    EXPRESS SEALING GEL280ML CARTRIDGE

    EXPRESS SEALING GEL280ML CARTRIDGE

    Go to Shopping Cart

    Contact your local branch for availability.

  • JOINT BOX PREFILLED IP68 MINI (X1)

    BIZLINE

    JOINT BOX PREFILLED IP68 MINI (X1)

    Rexel Part: BIZ710293EACH

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    JOINT BOX PREFILLED IP68 MINI (X1)

    JOINT BOX PREFILLED IP68 MINI (X1)

    Go to Shopping Cart

    Contact your local branch for availability.

  • SEALING GEL IP68 1L BOTTLE

    BIZLINE

    SEALING GEL IP68 1L BOTTLE

    Rexel Part: BIZ710295

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    SEALING GEL IP68 1L BOTTLE

    SEALING GEL IP68 1L BOTTLE

    Go to Shopping Cart

    Contact your local branch for availability.

  • SEALING GEL IP68 210ML POUCH

    BIZLINE

    SEALING GEL IP68 210ML POUCH

    Rexel Part: BIZ710306

    

     EAC

    Min: 1 EAC

    View Alternative
     Item already in cart

    Contact your local branch for availability.

     Add to Cart
    check The item was successfully added to cart
    SEALING GEL IP68 210ML POUCH

    SEALING GEL IP68 210ML POUCH

    Go to Shopping Cart

    Contact your local branch for availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Webstore Features
  • FAQs
4.8 / 5          

751 customer reviews certified by critizr logo

Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2023 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2023 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection