Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
Not the product you were looking for? Check out other items in the Network switch
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Network switch |
|
Ethernet |
Yes
|
---|---|
Number of ports 10/100 Mbps RJ45 |
3
|
Number of ports 10/100/1000 Mbps RJ45 |
0
|
Number of ports 1000 Mbps RJ45 |
0
|
Number of ports 10 Gbps RJ45 |
0
|
Number of ports 10 Gbps Mini GBIC |
0
|
Number of ports 100/1000 Mbps Mini GBIC |
0
|
Number of ports 1000 Mbps Mini GBIC |
0
|
Number of ports 40 Gbps Mini GBIC |
0
|
Number of ports 100 Gbps Mini GBIC |
0
|
Number of combination-ports RJ45/Mini GBIC |
0
|
Number of ports 1000 Mbps GBIC |
0
|
Number of ports 10/100 Mbps M12 |
0
|
Number of ports 100 Mbps SC |
0
|
Number of ports 1000 Mbps SC (SX) |
0
|
Number of ports 1000 Mbps SC (LX) |
0
|
Number of ports 100 Mbps ST |
0
|
Number of ports 100 Mbps POF |
0
|
---|---|
Number of ports 1000 Mbps POF |
0
|
Number of ports PoE |
0
|
Number of other ports |
0
|
Max. PoE power |
0 W
|
Mounting method |
Other
|
Number of max. stackable switches |
0
|
Number of module slots |
0
|
Layer 2 |
No
|
Layer 3 |
No
|
Manageable |
Yes
|
Power over Ethernet |
Other
|
Degree of protection (IP) |
IP20
|
Height |
0
|
Width |
0
|
Depth |
0
|
SCHNEIDER
M580 HSBY CPU LEVEL 2 FOR R IO
Rexel Part: SCDBMEH582040
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
SCHNEIDER
M580 HSBY CPU LEVEL 4 FOR R IO
Rexel Part: SCDBMEH584040
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.