Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
The original product selected is no longer available to purchase.
Package options may not always be available
Min: 1 EAC
Not the product you were looking for? Check out other items in the Coupler for installation tubes
Coupler for installation tubes | |
Material | Plastic |
---|---|
Material quality | PVC |
Model | Thread |
For nominal tube diameter | 25 |
Two piece | No |
With inspection opening and cover | No |
Colour | Grey |
---|---|
Material sealing | No sealing |
With outer thread | No |
With inner thread | Yes |
Construction type | Plain to Screwed |
Diameter | 25 |
CONDUIT PVC
CONDUIT PVC RIGID MEDIUM DUTY 25MM 4M GREY.
Rexel Part: ALL25MD
Min: 1 LEN
Cannot order, this product is unavailable.
CLIPSAL
SOLID ELBOW - 25MM
Rexel Part: CLI245/25GY
Min: 1 EAC
Cannot order, this product is unavailable.
CLIPSAL
RIGID PVC LOCK RING - 25M
Rexel Part: CLI260/25GY
Min: 1 EAC
Cannot order, this product is unavailable.
CLIPSAL
CONDUIT ROUND JUNCTION BOX 1 ENTRY
Rexel Part: CLI240/25/1GY
Min: 1 EAC
Cannot order, this product is unavailable.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.