Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Not the product you were looking for? Check out other items in the Pressure switch
Please don't hesitate to conduct a search for other products with similar technical specifications.
To find similar products, please select the desired specifications from the white boxes below.
To help with your selection, try selecting the Select All button below then deselect any unwanted specification.
Pressure switch |
|
Suitable as guard |
Yes
|
---|---|
Suitable as 2-point controller |
No
|
Suitable as limiter |
No
|
Max. operation pressure |
10,000 hPa
|
Engaging pressure |
0 bar
|
Initial setting |
0 hPa
|
Switch off pressure |
0 bar
|
End setting |
0 hPa
|
Max. test pressure |
20 bar
|
Bursting pressure |
30 bar
|
Medium temperature |
-20 °C
|
Thread size |
Other
|
Rated voltage Ue at DC |
24 V
|
End value measuring range pressure |
1,000,000
|
Number of auxiliary contacts as normally open contact |
0
|
Number of auxiliary contacts as normally closed contact |
0
|
---|---|
Number of auxiliary contacts as change-over contact |
0
|
Type of electric connection |
Other
|
Number of normally closed contacts as main contact |
0
|
Number of main contacts as normally open contact |
0
|
With hand operation |
No
|
With manual on/off switch |
No
|
Electronic version |
Yes
|
With display |
No
|
Explosion-proof |
No
|
Degree of protection (IP) |
IP65/IP67
|
Degree of protection (NEMA) |
Other
|
Diameter |
26
|
Depth |
38.1
|
TELEMECANIQUE
CONNECTOR STRAIGHT M12 4 PIN
Rexel Part: TELXZCC12FDM40B
Min: 1 EAC
Contact your local branch for availability.
TELEMECANIQUE
FEMALE, DIN 43650 A, 4 PIN, ELBOWED CONNECTOR, CABLE GLAND PG 11
Rexel Part: TELXZCC43FCP40B
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.