Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC , Multiple 1 EAC
UPS | |
Input voltage | 230 V |
---|---|
Primary frequency | 50 Hz |
Number of phases primary | 1 |
Output voltage | 230 V |
Secondary frequency | 50 Hz |
Output effective power | 4,200 W |
Output apparent power | 6,000 VA |
Type of interface | RS-232 |
Number of phases secondary | 1 |
SNMP | No |
Voltage type | AC |
Height | 432 |
Width | 130 |
Depth | 660 |
Transition time for full load | 0 min |
Weight | 54.55 kg |
---|---|
Network-management | Yes |
USV- technology | Online |
Construction type | Free standing model |
Max. voltage distortion output (linear load) | 3 % |
Output power factor | 0.7 |
Overall efficiency | 92 % |
Efficiency in eco-mode | 0 % |
Potential free switch contact | No |
Auto shut down function | Yes |
Input connection | Fixed connection |
Number of output connections C13 | 0 |
Number of output connections C19 | 0 |
Number of output connections with protective contact (SCHUKO) | 0 |
Number of output connections fixed connection | 4 |
SCHNEIDER
APC SMART-UPS RT 19" RAILKIT SURTD3/5/6//8/10000XLI
Rexel Part: SC2SURTRK2
Min: 1 EAC , Multiple 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.