Rexel logo
place Branch Locator
timer Save Time
person Log in
shopping_cart
0
Shopping Cart
Settings
undefined - undefined
No new notifications available
person My Account
add_shopping_cart Most Ordered
favorite My Saved Lists
list_alt Quote History
history Order History
receipt Invoices
article_shortcut Account Summary
home_work Address Book
Logout
shopping_cart
Browse Products
shopping_bag_speed
Easy Ordering
person_check
Our Solutions
electrical_services
About Us
call
Support
article_person
Become a Customer
local_shipping
Suppliers
Request Call Back


Changing the pickup branch can affect product availability.

Try refining your search
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Wiring Accessories
  3. Heatshrink
  4. Heatshrink Tubing
  5. HSTNW13/6.5YG
  • 
Product videos
Product images
 Previous
 Next
Heatshrink Tubing - Heatshrink Tubing Thin Wall 13mm - 6.5mm Yellow/Green - HSTNW13/6.5YG
Alcologo
Alco

Heatshrink Tubing Thin Wall 13mm - 6.5mm Yellow/Green

Rexel Part: 
ALCHSTNW13/6.5YG
Mfr Number: 
HSTNW13/6.5YG
Barcode: 
9328587006880

Please LogIn

To view pricing, availability and special offers, click the button below and login.



Contact your local branch for availability.

Available Lengths
 EAC

Min: 1 EAC

View Alternative
 Item already in cart


Contact your local branch for availability.

 Add to Cart
check The item was successfully added to cart
Heatshrink Tubing Thin Wall 13mm - 6.5mm Yellow/Green

Heatshrink Tubing Thin Wall 13mm - 6.5mm Yellow/Green

Go to Shopping Cart
  

Technical Documents



Technical Documents

 Product Datasheet
Technical Documents
 Back

Technical Documents

 Product Datasheet

Product Details



Product Details

Heat shrink tubing is a versatile solution for insulating and protecting wires and connections. It shrinks when heated, providing a secure seal. Ideal for automotive, electrical, and DIY projects for durability and safety.
Purpose:
• Heatshrink is ideally used for heavy duty and general purpose use i.e. electrical insulation, termination, splicing, bundling, cable protection and strain relief
Applications:
• Suitable for insulation colour-coding and cable terminations
Features:
• Low shrink temperature and flame retardant
• Flexible and UV resistant
Shrink Temperature: Above 110°C
Shrink Ratio Radial Shrinking Ratio: > 50%
Longitudinal Shrinking Ratio: < 10%
Tensile Strength: 15.5 MPa
Elongation at Break: 580%
Material: Ethylene Vinyl Acetate
Operating Temperature: –55°C to +125°C


Technical Specifications



Technical Specifications

Does this product not have all the specifications you are looking for?

Please don't hesitate to conduct a search for other products with similar technical specifications.



To find similar products, please select the desired specifications from the white boxes below.

To help with your selection, try selecting the Select All button below then deselect any unwanted specification.

Please select at least 1 attribute to search.
Heatshrink Tubing
Shrink rate 2:1
Colour Green/Yellow
Length 1.2 m
Inner diameter before heat-shrink 13 mm
 
Inner diameter after heat-shrink 6.5 mm
Type Thin-walled
Material Ethylene Vinyl Acetate
Share this product
Please check the checkbox below to move along

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Take control of the communications you receive from us:
Manage My Preferences
Rexel Australia
Rexel Australia
  • About us
  • Careers At Rexel
  • Leading Suppliers
Legal Information
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Terms Of Purchase
Support
Support
  • Branch Locations
  • Support Contacts
  • FAQs
0.0  / 5 ★★★★★★★★★★

0 customer reviews certified by critizr logo

social mediasocial mediasocial mediasocial media
FooterAppleAppStoreLogo_1771364465560FooterGooglePlayLogo_1771364465560
  • © 2026 Rexel
  • Rexel Australia open_in_new
  • Legal open_in_new
  • International Sites open_in_new
Rexel logo

A Rexel Group Company
© 2026 Rexel https://www.rexel.com

A Rexel Group Company
© © 2026 Rexel www.rexel.com

A Rexel Group Company