
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools & Instrumentation
  3. Hand Tools
  4. Scissors

Scissors Scissors (8 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Length 
Shop by Model 

No results Found

Please wait while we update your results

Showing 1 - 8 of 8 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

SHEARS CROCODILE 180MM
Bizline
SHEARS CROCODILE 180MM

Rexel Part #BIZPROCROS180

Mfr. Number:BIZPROCROS180

Barcode:3700420307327

Rexel Part #BIZPROCROS180

Mfr. Number:BIZPROCROS180

Barcode:3700420307327

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

SHEARS CROCODILE 180MM

Go to Shopping Cart
SCISSOR UTILITY TITANIUM COATED 180MM/7"
Crescent
SCISSOR UTILITY TITANIUM COATED 180MM/7"

Rexel Part #CSCW7T

Mfr. Number:W7T

Barcode:037103278654

Rexel Part #CSCW7T

Mfr. Number:W7T

Barcode:037103278654

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Crescent

SCISSOR UTILITY TITANIUM COATED 180MM/7"

Go to Shopping Cart
JOBSITE SCISSORS OFFSET
Milwaukee
JOBSITE SCISSORS OFFSET

Rexel Part #MWK48224043

Mfr. Number:48224043

Barcode:045242347476

Rexel Part #MWK48224043

Mfr. Number:48224043

Barcode:045242347476

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Milwaukee

JOBSITE SCISSORS OFFSET

Go to Shopping Cart
MVRK 160MM PROFESSIONAL ELECTRICIAN'S SCISSORS
Bordo International
MVRK 160MM PROFESSIONAL ELECTRICIAN'S SCISSORS

Rexel Part #BOR1000-SC160PE

Mfr. Number:1000-SC160PE

Rexel Part #BOR1000-SC160PE

Mfr. Number:1000-SC160PE

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bordo International

MVRK 160MM PROFESSIONAL ELECTRICIAN'S SCISSORS

Go to Shopping Cart
SCISSORS 2 K
Weidmuller
SCISSORS 2 K

Rexel Part #WEI9918230000

Mfr. Number:9918230000

Rexel Part #WEI9918230000

Mfr. Number:9918230000

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Weidmuller

SCISSORS 2 K

Go to Shopping Cart
ELECTRICIAN SCISSORS - MET LADE
AFC Group (Part Of Afl)
ELECTRICIAN SCISSORS - MET LADE

Rexel Part #AFCTMT5001

Mfr. Number:TMT5001

Rexel Part #AFCTMT5001

Mfr. Number:TMT5001

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

AFC Group (Part Of Afl)

ELECTRICIAN SCISSORS - MET LADE

Go to Shopping Cart
SCISSORS
AFC Group (Part Of Afl)
SCISSORS

Rexel Part #AFCHTSCKEVE

Mfr. Number:HTSCKEV-E

Rexel Part #AFCHTSCKEVE

Mfr. Number:HTSCKEV-E

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

AFC Group (Part Of Afl)

SCISSORS

Go to Shopping Cart
INDUSTRIAL SCISSORS FOR KEVLAR
Cabac
INDUSTRIAL SCISSORS FOR KEVLAR

Rexel Part #CABKSCIS

Mfr. Number:KSCIS

Barcode:9318674636540

Rexel Part #CABKSCIS

Mfr. Number:KSCIS

Barcode:9318674636540

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

INDUSTRIAL SCISSORS FOR KEVLAR

Go to Shopping Cart
Showing 1 - 8 of 8 Results
View:  
Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection