
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
0 results
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools & Instrumentation
  3. Hand Tools
  4. Pipe spring

Pipe spring Pipe spring (25 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Type 
Shop by Colour 
Shop by Diameter 

Please wait while we update your results

Showing 1 - 24  of 25 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
BENDING SPRING SUITS 25MM CONDUIT
Bizline
BENDING SPRING SUITS 25MM CONDUIT

Rexel Part #BIZBS25

Mfr. Number:BIZBS25

Barcode:3700882130075

Rexel Part #BIZBS25

Mfr. Number:BIZBS25

Barcode:3700882130075

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

BENDING SPRING SUITS 25MM CONDUIT

Go to Shopping Cart
Everyday Essentials
BENDING SPRING SUITS 20MM CONDUIT
Bizline
BENDING SPRING SUITS 20MM CONDUIT

Rexel Part #BIZBS20

Mfr. Number:BIZBS20

Barcode:3700882130068

Rexel Part #BIZBS20

Mfr. Number:BIZBS20

Barcode:3700882130068

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

BENDING SPRING SUITS 20MM CONDUIT

Go to Shopping Cart
BENDING SPRING SUITS 32MM CONDUIT
Bizline
BENDING SPRING SUITS 32MM CONDUIT

Rexel Part #BIZBS32

Mfr. Number:BIZ 400103

Barcode:3700882130082

Rexel Part #BIZBS32

Mfr. Number:BIZ 400103

Barcode:3700882130082

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

BENDING SPRING SUITS 32MM CONDUIT

Go to Shopping Cart
BELLMATE FLARING TOOL
Wattmaster
BELLMATE FLARING TOOL

Rexel Part #WATBM

Mfr. Number:WATBM

Barcode:9323221000033

Rexel Part #WATBM

Mfr. Number:WATBM

Barcode:9323221000033

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

BELLMATE FLARING TOOL

Go to Shopping Cart
BENDING SPRING 25MM HEAVY DUTY
Ampere
BENDING SPRING 25MM HEAVY DUTY

Rexel Part #AMPBS25H

Mfr. Number:AMPBS25H

Barcode:9318861008815

Rexel Part #AMPBS25H

Mfr. Number:AMPBS25H

Barcode:9318861008815

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ampere

BENDING SPRING 25MM HEAVY DUTY

Go to Shopping Cart
BENDING SPRING 20MM HEAVY DUTY
Ampere
BENDING SPRING 20MM HEAVY DUTY

Rexel Part #AMPBS20H

Mfr. Number:AMPBS20H

Barcode:9318861008808

Rexel Part #AMPBS20H

Mfr. Number:AMPBS20H

Barcode:9318861008808

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ampere

BENDING SPRING 20MM HEAVY DUTY

Go to Shopping Cart
BENDING SPRING CONDUIT HEAVY DUTY 25MM
Clipsal
BENDING SPRING CONDUIT HEAVY DUTY 25MM

Rexel Part #CLI266HD25

Mfr. Number:266HD25

Barcode:9311554051310

Rexel Part #CLI266HD25

Mfr. Number:266HD25

Barcode:9311554051310

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

BENDING SPRING CONDUIT HEAVY DUTY 25MM

Go to Shopping Cart
BENDING SPRING 25MM MEDIUM DUTY
Ampere
BENDING SPRING 25MM MEDIUM DUTY

Rexel Part #AMPBS25

Mfr. Number:AMPBS25

Barcode:9318861008792

Rexel Part #AMPBS25

Mfr. Number:AMPBS25

Barcode:9318861008792

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ampere

BENDING SPRING 25MM MEDIUM DUTY

Go to Shopping Cart
BENDING SPRING 20MM MEDIUM DUTY
Ampere
BENDING SPRING 20MM MEDIUM DUTY

Rexel Part #AMPBS20

Mfr. Number:AMPBS20

Barcode:9318861008785

Rexel Part #AMPBS20

Mfr. Number:AMPBS20

Barcode:9318861008785

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ampere

BENDING SPRING 20MM MEDIUM DUTY

Go to Shopping Cart
REP CONDUIT BENDING SPRING 25MM HD
Repelec
REP CONDUIT BENDING SPRING 25MM HD

Rexel Part #REPBS25HD

Mfr. Number:BS25HD

Barcode:9318266096097

Rexel Part #REPBS25HD

Mfr. Number:BS25HD

Barcode:9318266096097

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Repelec

REP CONDUIT BENDING SPRING 25MM HD

Go to Shopping Cart
BENDING SPRING 27MM NBN CONDUIT
Ampere
BENDING SPRING 27MM NBN CONDUIT

Rexel Part #AMPBS27T

Mfr. Number:BS27T

Rexel Part #AMPBS27T

Mfr. Number:BS27T

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ampere

BENDING SPRING 27MM NBN CONDUIT

Go to Shopping Cart
BENDING SPRING CONDUIT HEAVY DUTY 20MM
Clipsal
BENDING SPRING CONDUIT HEAVY DUTY 20MM

Rexel Part #CLI266HD20

Mfr. Number:266HD20

Barcode:9311554223212

Rexel Part #CLI266HD20

Mfr. Number:266HD20

Barcode:9311554223212

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

BENDING SPRING CONDUIT HEAVY DUTY 20MM

Go to Shopping Cart
CONDUIT BENDING SPRING 20MM GOLD FINISH
Slegers
CONDUIT BENDING SPRING 20MM GOLD FINISH

Rexel Part #SLESBS20HD

Mfr. Number:SBS20HD

Barcode:9322258001594

Rexel Part #SLESBS20HD

Mfr. Number:SBS20HD

Barcode:9322258001594

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Slegers

CONDUIT BENDING SPRING 20MM GOLD FINISH

Go to Shopping Cart
CONDUIT BENDING SPRING 25MM GOLD FINISH
Slegers
CONDUIT BENDING SPRING 25MM GOLD FINISH

Rexel Part #SLESBS25HD

Mfr. Number:SBS25HD

Rexel Part #SLESBS25HD

Mfr. Number:SBS25HD

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Slegers

CONDUIT BENDING SPRING 25MM GOLD FINISH

Go to Shopping Cart
BENDING SPRING 16MM MEDIUM DUTY
Ampere
BENDING SPRING 16MM MEDIUM DUTY

Rexel Part #AMPBS16

Mfr. Number:AMPBS16

Barcode:9318861008778

Rexel Part #AMPBS16

Mfr. Number:AMPBS16

Barcode:9318861008778

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ampere

BENDING SPRING 16MM MEDIUM DUTY

Go to Shopping Cart
BENDING SPRING 32MM MEDIUM DUTY
Ampere
BENDING SPRING 32MM MEDIUM DUTY

Rexel Part #AMPBS32

Mfr. Number:BS32

Barcode:9318861025164

Rexel Part #AMPBS32

Mfr. Number:BS32

Barcode:9318861025164

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Ampere

BENDING SPRING 32MM MEDIUM DUTY

Go to Shopping Cart
CONDUIT BENDER HDL.20MM GAL
Utilux
CONDUIT BENDER HDL.20MM GAL

Rexel Part #UTIUTIAC2071H1

Mfr. Number:UTIAC2071H1

Barcode:9318266631458

Rexel Part #UTIUTIAC2071H1

Mfr. Number:UTIAC2071H1

Barcode:9318266631458

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Utilux

CONDUIT BENDER HDL.20MM GAL

Go to Shopping Cart
CONDUIT BENDER HDL 25MM GAL
Utilux
CONDUIT BENDER HDL 25MM GAL

Rexel Part #UTIUTIAC2081H1

Mfr. Number:UTIAC2081H1

Barcode:9318266631472

Rexel Part #UTIUTIAC2081H1

Mfr. Number:UTIAC2081H1

Barcode:9318266631472

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Utilux

CONDUIT BENDER HDL 25MM GAL

Go to Shopping Cart
REP CONDUIT BENDING SPRING 20MM HD
Repelec
REP CONDUIT BENDING SPRING 20MM HD

Rexel Part #REPBS20HD

Mfr. Number:BS20HD

Barcode:9318266096073

Rexel Part #REPBS20HD

Mfr. Number:BS20HD

Barcode:9318266096073

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Repelec

REP CONDUIT BENDING SPRING 20MM HD

Go to Shopping Cart
CONDUIT BENDING SPRING25MM SILVER FINISH
Slegers
CONDUIT BENDING SPRING25MM SILVER FINISH

Rexel Part #SLESBS25LD

Mfr. Number:SBS25LD

Rexel Part #SLESBS25LD

Mfr. Number:SBS25LD

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Slegers

CONDUIT BENDING SPRING25MM SILVER FINISH

Go to Shopping Cart
CONDUIT BENDING SPRING 20MM SILVER FINISH
Slegers
CONDUIT BENDING SPRING 20MM SILVER FINISH

Rexel Part #SLESBS20LD

Mfr. Number:SBS20LD

Rexel Part #SLESBS20LD

Mfr. Number:SBS20LD

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Slegers

CONDUIT BENDING SPRING 20MM SILVER FINISH

Go to Shopping Cart
CONDUIT SLIP RING 150MM
Bayside Benders
CONDUIT SLIP RING 150MM

Rexel Part #BYBBOCS150

Mfr. Number:BOCS150

Rexel Part #BYBBOCS150

Mfr. Number:BOCS150

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bayside Benders

CONDUIT SLIP RING 150MM

Go to Shopping Cart
CONDUIT BENDING SPRING 32MM GOLD FINISH
Slegers
CONDUIT BENDING SPRING 32MM GOLD FINISH

Rexel Part #SLESBS32HD

Mfr. Number:SBS32HD

Barcode:2000000062075; 9322258001617

Rexel Part #SLESBS32HD

Mfr. Number:SBS32HD

Barcode:2000000062075; 9322258001617

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Slegers

CONDUIT BENDING SPRING 32MM GOLD FINISH

Go to Shopping Cart
25MM CONDUIT BENDER
Williams Mining
25MM CONDUIT BENDER

Rexel Part #WMIWMI-7-250-315-6

Mfr. Number:WMI-7-250-315-6

Rexel Part #WMIWMI-7-250-315-6

Mfr. Number:WMI-7-250-315-6

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Williams Mining

25MM CONDUIT BENDER

Go to Shopping Cart
Showing 1 - 24  of 25 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
  •  Previous
  • 1
  • 2
  •  Next