
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools & Instrumentation
  3. Hand Tools
  4. Cable Cutters

Cable Cutters Cable Cutters (50 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Length 
Shop by Isolation protection 1000 V 
Shop by Insulated 
View more (4)

Please wait while we update your results

Showing 1 - 24  of 50 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
CABLE CUTTERS NON RATCHET 70MM2 CABLE
Bizline
CABLE CUTTERS NON RATCHET 70MM2 CABLE

Rexel Part #BIZ700001

Mfr. Number:BIZ700001

Barcode:3700420300014

Rexel Part #BIZ700001

Mfr. Number:BIZ700001

Barcode:3700420300014

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

CABLE CUTTERS NON RATCHET 70MM2 CABLE

Go to Shopping Cart
Everyday Essentials
PLIER DIAGONAL CUTTING 1000V 200MM
Bizline
PLIER DIAGONAL CUTTING 1000V 200MM

Rexel Part #BIZPROPSCHV200

Mfr. Number:BIZPROPSCHV200

Barcode:3700420309505

Rexel Part #BIZPROPSCHV200

Mfr. Number:BIZPROPSCHV200

Barcode:3700420309505

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

PLIER DIAGONAL CUTTING 1000V 200MM

Go to Shopping Cart
CABLE CUTTERS RATCHET UP TO 240MM
Bizline
CABLE CUTTERS RATCHET UP TO 240MM

Rexel Part #BIZ700011

Mfr. Number:BIZ700011

Barcode:3700420300106

Rexel Part #BIZ700011

Mfr. Number:BIZ700011

Barcode:3700420300106

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

CABLE CUTTERS RATCHET UP TO 240MM

Go to Shopping Cart
CABLE CUTTERS RATCHET UP TO 400MM
Bizline
CABLE CUTTERS RATCHET UP TO 400MM

Rexel Part #BIZ700202

Mfr. Number:BIZ700202

Barcode:3700420301875

Rexel Part #BIZ700202

Mfr. Number:BIZ700202

Barcode:3700420301875

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

CABLE CUTTERS RATCHET UP TO 400MM

Go to Shopping Cart
PLIER END CUTTING NIPPER 1000V 160MM
Bizline
PLIER END CUTTING NIPPER 1000V 160MM

Rexel Part #BIZPROECNHV160

Mfr. Number:BIZPROECNHV160

Barcode:3700420309239

Rexel Part #BIZPROECNHV160

Mfr. Number:BIZPROECNHV160

Barcode:3700420309239

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

PLIER END CUTTING NIPPER 1000V 160MM

Go to Shopping Cart
Everyday Essentials
PLIER 200MM CUTTER
Marvel
PLIER 200MM CUTTER

Rexel Part #MRVMVA200

Mfr. Number:WATMVA200

Barcode:9328587009713

Rexel Part #MRVMVA200

Mfr. Number:WATMVA200

Barcode:9328587009713

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Marvel

PLIER 200MM CUTTER

Go to Shopping Cart
Everyday Essentials
PLIERS CHANNELLOCK DIAG CUTT 203MM INSULATED
Channellock
PLIERS CHANNELLOCK DIAG CUTT 203MM INSULATED

Rexel Part #CHA14/3238G

Mfr. Number:14/3238G

Barcode:025582508614

Rexel Part #CHA14/3238G

Mfr. Number:14/3238G

Barcode:025582508614

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Channellock

PLIERS CHANNELLOCK DIAG CUTT 203MM INSULATED

Go to Shopping Cart
PLIER DIAGONAL CUTTING NIPPERS
Marvel
PLIER DIAGONAL CUTTING NIPPERS

Rexel Part #MRVMA600

Mfr. Number:WATMA600

Barcode:9328587009706

Rexel Part #MRVMA600

Mfr. Number:WATMA600

Barcode:9328587009706

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Marvel

PLIER DIAGONAL CUTTING NIPPERS

Go to Shopping Cart
PLIER MARVEL HIGH LEVERAGE CUTTING
Marvel
PLIER MARVEL HIGH LEVERAGE CUTTING

Rexel Part #MRVMA730

Mfr. Number:WATMA730

Barcode:9328587009782

Rexel Part #MRVMA730

Mfr. Number:WATMA730

Barcode:9328587009782

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Marvel

PLIER MARVEL HIGH LEVERAGE CUTTING

Go to Shopping Cart
SIDE CUTTER 5 INCH PRECISION BLADE 125MM
Cabac
SIDE CUTTER 5 INCH PRECISION BLADE 125MM

Rexel Part #CABKSC125B

Mfr. Number:KSC125B

Barcode:9318674705277

Rexel Part #CABKSC125B

Mfr. Number:KSC125B

Barcode:9318674705277

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SIDE CUTTER 5 INCH PRECISION BLADE 125MM

Go to Shopping Cart
CABLE CUTTER PARROT BEAK BLADES UP TO 70MM CONDUCTOR
Cabac
CABLE CUTTER PARROT BEAK BLADES UP TO 70MM CONDUCTOR

Rexel Part #CABK40

Mfr. Number:K40

Barcode:9318674500292

Rexel Part #CABK40

Mfr. Number:K40

Barcode:9318674500292

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

CABLE CUTTER PARROT BEAK BLADES UP TO 70MM CONDUCTOR

Go to Shopping Cart
PLIER DIAGONAL ULTIMATE 1000V 200MM/8
Crescent
PLIER DIAGONAL ULTIMATE 1000V 200MM/8

Rexel Part #CSC5428HV

Mfr. Number:5428HV

Barcode:9337103321512

Rexel Part #CSC5428HV

Mfr. Number:5428HV

Barcode:9337103321512

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Crescent

PLIER DIAGONAL ULTIMATE 1000V 200MM/8

Go to Shopping Cart
PLIERS CABLE CUTTING 225MM
Wattmaster
PLIERS CABLE CUTTING 225MM

Rexel Part #WATMVA200W

Mfr. Number:WATMVA200W

Barcode:9328587016421

Rexel Part #WATMVA200W

Mfr. Number:WATMVA200W

Barcode:9328587016421

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

PLIERS CABLE CUTTING 225MM

Go to Shopping Cart
CUTTERS  CABLE  RATCHET  UP TO 400M2
Cabac
CUTTERS CABLE RATCHET UP TO 400M2

Rexel Part #CABK684/T

Mfr. Number:K684/T

Barcode:9318674704720

Rexel Part #CABK684/T

Mfr. Number:K684/T

Barcode:9318674704720

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

CUTTERS CABLE RATCHET UP TO 400M2

Go to Shopping Cart
CUTTERS CABLE RATCHET UP TO 300M2
Cabac
CUTTERS CABLE RATCHET UP TO 300M2

Rexel Part #CABK683/T

Mfr. Number:K683/T

Barcode:9318674500360

Rexel Part #CABK683/T

Mfr. Number:K683/T

Barcode:9318674500360

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

CUTTERS CABLE RATCHET UP TO 300M2

Go to Shopping Cart
CUTTERS CABLE PARROT BREAK UP TO 240MM2
Cabac
CUTTERS CABLE PARROT BREAK UP TO 240MM2

Rexel Part #CABKME2

Mfr. Number:KME2

Barcode:9318674522713

Rexel Part #CABKME2

Mfr. Number:KME2

Barcode:9318674522713

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

CUTTERS CABLE PARROT BREAK UP TO 240MM2

Go to Shopping Cart
CABLE CUTTER ELECTRICAL 240MM/9-1/2
H.K. Porter
CABLE CUTTER ELECTRICAL 240MM/9-1/2

Rexel Part #HKP0890CSJ

Mfr. Number:0890CSJ

Barcode:037103911919

Rexel Part #HKP0890CSJ

Mfr. Number:0890CSJ

Barcode:037103911919

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

H.K. Porter

CABLE CUTTER ELECTRICAL 240MM/9-1/2

Go to Shopping Cart
PLIER DIAGONAL ULTIMATE CUSHION GRIP 200MM/8
Crescent
PLIER DIAGONAL ULTIMATE CUSHION GRIP 200MM/8

Rexel Part #CSC542-8CV

Mfr. Number:542-8CV

Barcode:9337103464745

Rexel Part #CSC542-8CV

Mfr. Number:542-8CV

Barcode:9337103464745

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Crescent

PLIER DIAGONAL ULTIMATE CUSHION GRIP 200MM/8

Go to Shopping Cart
CUTTERS  CABLE  PARROT BREAK  UP TO 500MM2
Cabac
CUTTERS CABLE PARROT BREAK UP TO 500MM2

Rexel Part #CABKME3

Mfr. Number:KME3

Barcode:9318674522744

Rexel Part #CABKME3

Mfr. Number:KME3

Barcode:9318674522744

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

CUTTERS CABLE PARROT BREAK UP TO 500MM2

Go to Shopping Cart
CAB CUTTER TO 60MM2
Marvel
CAB CUTTER TO 60MM2

Rexel Part #MRVME60

Mfr. Number:WATME60

Barcode:9328587009843;9318733007113

Rexel Part #MRVME60

Mfr. Number:WATME60

Barcode:9328587009843;9318733007113

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Marvel

CAB CUTTER TO 60MM2

Go to Shopping Cart
CUTTER WITH ANVIL
Wattmaster
CUTTER WITH ANVIL

Rexel Part #WATM42

Mfr. Number:WATM42

Barcode:9318733007427

Rexel Part #WATM42

Mfr. Number:WATM42

Barcode:9318733007427

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

CUTTER WITH ANVIL

Go to Shopping Cart
WIRE SNIPPING TOOL
Panduit
WIRE SNIPPING TOOL

Rexel Part #PANCWST

Mfr. Number:CWST

Barcode:00074983821266

Rexel Part #PANCWST

Mfr. Number:CWST

Barcode:00074983821266

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Panduit

WIRE SNIPPING TOOL

Go to Shopping Cart
SIDE CUTTERS 150MM 1000V
Cabac
SIDE CUTTERS 150MM 1000V

Rexel Part #CABHVSC150B

Mfr. Number:HVSC150B

Barcode:9318674704935

Rexel Part #CABHVSC150B

Mfr. Number:HVSC150B

Barcode:9318674704935

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

SIDE CUTTERS 150MM 1000V

Go to Shopping Cart
H/D CUTTING NIPPERS
Marvel
H/D CUTTING NIPPERS

Rexel Part #MRVMA620

Mfr. Number:WATMA620

Barcode:9328587009768

Rexel Part #MRVMA620

Mfr. Number:WATMA620

Barcode:9328587009768

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Marvel

H/D CUTTING NIPPERS

Go to Shopping Cart
Showing 1 - 24  of 50 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next