
  • Branch Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
0 results
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools & Instrumentation
  3. Conduit Cutter
  4. Conduit Cutter

Conduit Cutter Conduit Cutter (14 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Length 
Shop by Colour 

Please wait while we update your results

Showing 1 - 14 of 14 Results
View:  
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
CONDUIT CUTTERS SUITS UP TO 42MM CONDUIT
Bizline
CONDUIT CUTTERS SUITS UP TO 42MM CONDUIT

Rexel Part #BIZ790037

Mfr. Number:BIZ790037

Barcode:3700420317821

Rexel Part #BIZ790037

Mfr. Number:BIZ790037

Barcode:3700420317821

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

CONDUIT CUTTERS SUITS UP TO 42MM CONDUIT

Go to Shopping Cart
CONDUIT CUTTER TO 42MM OVERALL DIAMETER CONDUIT
Cabac
CONDUIT CUTTER TO 42MM OVERALL DIAMETER CONDUIT

Rexel Part #CABKCC42

Mfr. Number:KCC42

Barcode:9318674500186

Rexel Part #CABKCC42

Mfr. Number:KCC42

Barcode:9318674500186

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

CONDUIT CUTTER TO 42MM OVERALL DIAMETER CONDUIT

Go to Shopping Cart
CONDUIT CUTTER DUCT ATTACHMENT TO 32MM OVERALL DIAMETER
Cabac
CONDUIT CUTTER DUCT ATTACHMENT TO 32MM OVERALL DIAMETER

Rexel Part #CABKCC32

Mfr. Number:KCC32

Barcode:9318674500179

Rexel Part #CABKCC32

Mfr. Number:KCC32

Barcode:9318674500179

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

CONDUIT CUTTER DUCT ATTACHMENT TO 32MM OVERALL DIAMETER

Go to Shopping Cart
CUTTER 42MM PIPE 25X25MM DUCT PVC QCK/RL
Wattmaster
CUTTER 42MM PIPE 25X25MM DUCT PVC QCK/RL

Rexel Part #WATM42W

Mfr. Number:WATM42W

Barcode:9328587015196

Rexel Part #WATM42W

Mfr. Number:WATM42W

Barcode:9328587015196

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

CUTTER 42MM PIPE 25X25MM DUCT PVC QCK/RL

Go to Shopping Cart
CONDUIT CUTTER PLASTIC SUITABLE FOR UP TO 25MM CONDUITS
Repelec
CONDUIT CUTTER PLASTIC SUITABLE FOR UP TO 25MM CONDUITS

Rexel Part #REPCCS25

Mfr. Number:CCS25

Barcode:9318266096103

Rexel Part #REPCCS25

Mfr. Number:CCS25

Barcode:9318266096103

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Repelec

CONDUIT CUTTER PLASTIC SUITABLE FOR UP TO 25MM CONDUITS

Go to Shopping Cart
PVC TUBING CUTTER 34MM
Hellermann Tyton
PVC TUBING CUTTER 34MM

Rexel Part #HTYS25

Mfr. Number:S25

Rexel Part #HTYS25

Mfr. Number:S25

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hellermann Tyton

PVC TUBING CUTTER 34MM

Go to Shopping Cart
REP CONDUIT CUTTER PLASTIC S42
Repelec
REP CONDUIT CUTTER PLASTIC S42

Rexel Part #REPCCS42

Mfr. Number:CCS42

Barcode:9318266096127

Rexel Part #REPCCS42

Mfr. Number:CCS42

Barcode:9318266096127

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Repelec

REP CONDUIT CUTTER PLASTIC S42

Go to Shopping Cart
MULTI-PURP.CUTTER.
Clipsal
MULTI-PURP.CUTTER.

Rexel Part #CLI900TC

Mfr. Number:900TC

Barcode:9311554195465

Rexel Part #CLI900TC

Mfr. Number:900TC

Barcode:9311554195465

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

MULTI-PURP.CUTTER.

Go to Shopping Cart
CONDUIT CUTTER 50MM
Cabac
CONDUIT CUTTER 50MM

Rexel Part #CABKCC48

Mfr. Number:KCC48

Barcode:9318674616252

Rexel Part #CABKCC48

Mfr. Number:KCC48

Barcode:9318674616252

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

CONDUIT CUTTER 50MM

Go to Shopping Cart
REP CONDUIT CUTTER S25 BLDES
Repelec
REP CONDUIT CUTTER S25 BLDES

Rexel Part #REPCCS25/B

Mfr. Number:CCS25/B

Barcode:9318266096110

Rexel Part #REPCCS25/B

Mfr. Number:CCS25/B

Barcode:9318266096110

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Repelec

REP CONDUIT CUTTER S25 BLDES

Go to Shopping Cart
Everyday Essentials
REP CONDUIT CUTTER S42 BLDES
Repelec
REP CONDUIT CUTTER S42 BLDES

Rexel Part #REPCCS42/B

Mfr. Number:CCS42/B

Barcode:9318266096134

Rexel Part #REPCCS42/B

Mfr. Number:CCS42/B

Barcode:9318266096134

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Repelec

REP CONDUIT CUTTER S42 BLDES

Go to Shopping Cart
M12 CORDLESS COPPER PIPE CUTTER (TOOL ONLY)
Milwaukee
M12 CORDLESS COPPER PIPE CUTTER (TOOL ONLY)

Rexel Part #MWKC12PC-0

Mfr. Number:C12PC-0

Barcode:4892210108500

Rexel Part #MWKC12PC-0

Mfr. Number:C12PC-0

Barcode:4892210108500

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Milwaukee

M12 CORDLESS COPPER PIPE CUTTER (TOOL ONLY)

Go to Shopping Cart
PROPEX TUBING CUTTER
Milwaukee
PROPEX TUBING CUTTER

Rexel Part #MWK48224202

Mfr. Number:48224202

Barcode:045242343133

Rexel Part #MWK48224202

Mfr. Number:48224202

Barcode:045242343133

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Milwaukee

PROPEX TUBING CUTTER

Go to Shopping Cart
CONDUIT CUTTER 3MM TO 42MM
H.K. Porter
CONDUIT CUTTER 3MM TO 42MM

Rexel Part #HKPCCC42

Mfr. Number:CCC42

Barcode:9337103471224

Rexel Part #HKPCCC42

Mfr. Number:CCC42

Barcode:9337103471224

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

H.K. Porter

CONDUIT CUTTER 3MM TO 42MM

Go to Shopping Cart
Showing 1 - 14 of 14 Results
View:  
Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Rexel Australia
  • About Rexel
  • Careers At Rexel
  • Leading Suppliers
Legal Information
  • Privacy Policy
  • Website Terms Of Use
  • Terms Of Sale
  • Commercial Credit T&Cs
  • Returns Policy
Support & Helpful Links
  • Branch Locations
  • Support Contacts
  • Website Features
  • FAQs
4.9 / 5          

541 customer reviews certified by critizr logo

Facebook Icon Twitter Icon
AppStoreFooterIcon GooglePlayFooterIcon
©2022 Rexel
| Legal
| Rexel Australia
| Rexel Global
| International Sites open_in_new

A Rexel Group Company
©2022 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection